GRAINGER 379A51 Industrial Dehumidifiers, 76 pt Per Day, Std Refrigerant, Built-In Drain Pump, Hour Meter | CR3EQA

GRAINGER 379A51 Industrial Dehumidifiers, 76 pt Per Day, Std Refrigerant, Built-In Drain Pump, Hour Meter

Item: CR3EQA Model: 379A51
In Stock

Get it by Tuesday, Jun 17

€2,190.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDehumidifier
Amps7A
ApplicationFlood Reclamation
Auto-restartYes
Bluetooth EnabledNo
Control ModeDefrost
Control TypeKeypad
Defrost TypeHot Gas
Dehumidification MethodStandard Refrigerant
Drain Hose Length40 ft.
Drain Hose Pump DirectionVertical
Drain/pump OptionsBuilt In Drain Pump
Energy Star CertifiedNo
Filter TypeWashable
Filters OutMildew, Mold
For Duct Diameter6 1/2"
Hour MeterYes
Housing MaterialPolyethylene
Includes Air FilterYes
Includes Drain HoseYes
Includes IonizationNo
Max. Air Flow235 CFM
Maximum Noise Level58 dBA
Mfr. SeriesDAMP2DRY
Nema Plug RatingNEMA 5
Number Of Speeds1
Operating Temp. Range+33°F to +100°F
Overall Depth19"
Overall Height32"
Overall Width20"
Power Cord Length10 ft.
Recommended EnvironmentsCommercial, Industrial
Refrigerant TypeR-410A
Voltage115V AC
Water Lift16 ft.
Wattage810 W
Wi-fi CompatibleNo
Amperage7A
Control ModesDefrost
Daily Water Removal Capacity (80°f/60% Rh)76 pt
Daily Water Removal Capacity (90°f/90% Rh)150 pt
Manufacturer Warranty Length1 yr.
Maximum Air Flow235 CFM
Operating Temperature Range33°F to 100°F
SeriesDamp2Dry Series
StandardsC-UL-US
Weight81 lbs.

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)81.28
Ship length (cm)48.26
Ship width (cm)50.8
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 379A51 Industrial Dehumidifiers, 76 pt Per Day, Std Refrigerant, Built-In Drain Pump, Hour Meter
€2,190.85 /unit