Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 336-012060 Countersink, 1 1/2 Inch Body Dia, 3/4 Inch Shank Dia, Bright Finish | CP9BFP

GRAINGER 336-012060 Countersink, 1 1/2 Inch Body Dia, 3/4 Inch Shank Dia, Bright Finish

Item: CP9BFP Model: 336-012060Cross Ref: 55JD73
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€338.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersink
Body Dia.1 1/2"
Countersink Angle82°
FinishBright, Uncoated
MaterialCarbide
Number Of Flutes6
Overall Length3 1/2"
Pilot GuideNo
Primary Material ApplicationTitanium
Shank Dia.3/4"
Shank Length3/4"
Shank TypeStraight
System Of MeasurementImperial
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material Application Iso CodeS
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.5355
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCountersink AngleBody Dia.Shank Dia.Number Of FlutesOverall LengthPrimary Material ApplicationMaterialFinishPrice
GRAINGER 336-011060 Countersink, 1 1/4 Inch Body Dia, 3/4 Inch Shank Dia, Bright Finish | CP9BFQ 336-01106082°1 1/4"3/4"63 1/2"TitaniumCarbideBright, Uncoated€312.33
GRAINGER 336-011070 Countersink, 1 1/4 Inch Body Dia, 3/4 Inch Shank Dia, Bright Finish | CP9BFR 336-01107090°1 1/4"3/4"63 1/2"TitaniumCarbideBright, Uncoated€294.72
GRAINGER 333-011050 Countersink, 1 1/4 Inch Body Dia, 3/4 Inch Shank Dia, Bright Finish | CP9BFT 333-01105060°1 1/4"3/4"33 1/2"Aluminum, Composite, PlasticCarbideBright, Uncoated€302.77
GRAINGER 331-010070 Countersink, 1 Inch Body Dia, 1/2 Inch Shank Dia, Bright Finish, Carbide | CP9BFU 331-01007090°1"1/2"13"SteelCarbideBright, Uncoated€206.45
GRAINGER 333-010060 Countersink, 1 Inch Body Dia, 1/2 Inch Shank Dia, Bright Finish, Carbide | CP9BFV 333-01006082°1"1/2"33"Aluminum, Composite, PlasticCarbideBright, Uncoated€211.46
GRAINGER 336-010050 Countersink, 1 Inch Body Dia, 1/2 Inch Shank Dia, Bright Finish, Carbide | CP9BFW 336-01005060°1"1/2"63"TitaniumCarbideBright, Uncoated€202.91
GRAINGER 331-010060 Countersink, 1 Inch Body Dia, 1/2 Inch Shank Dia, Bright Finish, Carbide | CP9BFX 331-01006082°1"1/2"13"SteelCarbideBright, Uncoated€191.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 336-012060 Countersink, 1 1/2 Inch Body Dia, 3/4 Inch Shank Dia, Bright Finish
€338.25 /unit