Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 333-010060 Countersink, 1 Inch Body Dia, 1/2 Inch Shank Dia, Bright Finish, Carbide | CP9BFV

GRAINGER 333-010060 Countersink, 1 Inch Body Dia, 1/2 Inch Shank Dia, Bright Finish, Carbide

Item: CP9BFV Model: 333-010060Cross Ref: 55JD53
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€173.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersink
Body Dia.1"
Countersink Angle82°
FinishBright, Uncoated
MaterialCarbide
Number Of Flutes3
Overall Length3"
Pilot GuideNo
Primary Material ApplicationAluminum, Composite, Plastic
Shank Dia.1/2"
Shank Length1/2"
Shank TypeStraight
System Of MeasurementImperial
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material Application Iso CodeN
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCountersink AngleBody Dia.Shank Dia.Number Of FlutesOverall LengthPrimary Material ApplicationMaterialFinishPrice
GRAINGER 336-012060 Countersink, 1 1/2 Inch Body Dia, 3/4 Inch Shank Dia, Bright Finish | CP9BFP 336-01206082°1 1/2"3/4"63 1/2"TitaniumCarbideBright, Uncoated€413.75
GRAINGER 336-011060 Countersink, 1 1/4 Inch Body Dia, 3/4 Inch Shank Dia, Bright Finish | CP9BFQ 336-01106082°1 1/4"3/4"63 1/2"TitaniumCarbideBright, Uncoated€312.33
GRAINGER 336-011070 Countersink, 1 1/4 Inch Body Dia, 3/4 Inch Shank Dia, Bright Finish | CP9BFR 336-01107090°1 1/4"3/4"63 1/2"TitaniumCarbideBright, Uncoated€294.72
GRAINGER 333-011050 Countersink, 1 1/4 Inch Body Dia, 3/4 Inch Shank Dia, Bright Finish | CP9BFT 333-01105060°1 1/4"3/4"33 1/2"Aluminum, Composite, PlasticCarbideBright, Uncoated€302.77
GRAINGER 331-010070 Countersink, 1 Inch Body Dia, 1/2 Inch Shank Dia, Bright Finish, Carbide | CP9BFU 331-01007090°1"1/2"13"SteelCarbideBright, Uncoated€206.45
GRAINGER 336-010050 Countersink, 1 Inch Body Dia, 1/2 Inch Shank Dia, Bright Finish, Carbide | CP9BFW 336-01005060°1"1/2"63"TitaniumCarbideBright, Uncoated€202.91
GRAINGER 331-010060 Countersink, 1 Inch Body Dia, 1/2 Inch Shank Dia, Bright Finish, Carbide | CP9BFX 331-01006082°1"1/2"13"SteelCarbideBright, Uncoated€191.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 333-010060 Countersink, 1 Inch Body Dia, 1/2 Inch Shank Dia, Bright Finish, Carbide
€173.41 /unit