Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 310-002588 Cylinder Bur Sb, Aluminum Cut, 1/4 Inch Shank Dia, 3/8 Inch Head Dia, Sb-3Nf | CP9BPH

GRAINGER 310-002588 Cylinder Bur Sb, Aluminum Cut, 1/4 Inch Shank Dia, 3/8 Inch Head Dia, Sb-3Nf

Item: CP9BPH Model: 310-002588Cross Ref: 22YD40
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Bur Sb
Abrading ApplicationMetalworking, Peripheral And Face Milling
CoatingBright Uncoated
Cut TypeAluminum Cut
Cutting Length3/4"
End TypeFlat End
Head Dia.3/8"
Head MaterialCarbide
Head Material GradeC2
Head ShapeCylindrical
Material ApplicationAluminum, Plastic, Zinc
Material Category ApplicationNon Ferrous Metals, Plastic
Max. Rpm60000 RPM
Number Of Ends1
Overall Length2 1/2"
Shank Dia.1/4"
Shank MaterialSteel
Trade NumberSB-3NF
Head Diameter3/8"
Head Length3/4"
Primary Material ApplicationZinc

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnd TypeCut TypeTrade NumberCutting LengthHead Dia.Max. RpmHead ShapeHead MaterialPrice
GRAINGER 310-002589 Cylinder Bur Sb, Aluminum Cut, 1/4 Inch Shank Dia, 1/2 Inch Head Dia, Lg Of Cut 1 In | CP9BPE 310-002589Flat EndAluminum CutSB-5NF1"1/2"50000 RPMCylindricalCarbide€66.63
GRAINGER 310-002546 Cylinder Bur Sb, Aluminum Cut, 1/4 Inch Shank Dia, 1/4 Inch Head Dia, Sb-1Nf | CP9BPF 310-002546Flat EndAluminum CutSB-1NF5/8"1/4"65000 RPMCylindricalCarbide€35.01
GRAINGER 310-002591 Cylinder Bur Sb, Aluminum Cut, 1/4 Inch Shank Dia, 3/4 Inch Head Dia, Lg Of Cut 1 In | CP9BPG 310-002591Flat EndAluminum CutSB-7NF1"3/4"35000 RPMCylindricalCarbide€138.82
GRAINGER 310-002590 Cylinder Bur Sb, Aluminum Cut, 1/4 Inch Shank Dia, 5/8 Inch Head Dia, Lg Of Cut 1 In | CP9BPJ 310-002590Flat EndAluminum CutSB-6NF1"5/8"50000 RPMCylindricalCarbide€101.06
GRAINGER 310-002054 Cylinder Bur Sb, Double Cut, 1/4 Inch Shank Dia, 1 Inch Head Dia, Lg Of Cut 1 In | CP9BPK 310-002054Flat EndDouble CutSB-91"1"30000 RPMCylindricalCarbide€136.44
GRAINGER 310-002055 Cylinder Bur Sb, Double Cut, 1/4 Inch Shank Dia, 1/2 Inch Head Dia, Lg Of Cut 1 In | CP9BPL 310-002055Flat EndDouble CutSB-51"1/2"50000 RPMCylindricalCarbide€46.22
GRAINGER 310-002938 Cylinder Bur Sb, Double Cut, 1/4 Inch Shank Dia, 1/4 Inch Head Dia, Lg Of Cut 1 In | CP9BPM 310-002938Flat EndDouble CutSB-1L1"1/4"65000 RPMCylindricalCarbide€27.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 310-002588 Cylinder Bur Sb, Aluminum Cut, 1/4 Inch Shank Dia, 3/8 Inch Head Dia, Sb-3Nf
€38.92 /unit