Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 310-002546 Cylinder Bur Sb, Aluminum Cut, 1/4 Inch Shank Dia, 1/4 Inch Head Dia, Sb-1Nf | CP9BPF

GRAINGER 310-002546 Cylinder Bur Sb, Aluminum Cut, 1/4 Inch Shank Dia, 1/4 Inch Head Dia

Item: CP9BPF Model: 310-002546Cross Ref: 22YD39
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Bur Sb
Abrading ApplicationMetalworking, Peripheral And Face Milling
CoatingBright Uncoated
Cut TypeAluminum Cut
Cutting Length5/8"
End TypeFlat End
Head Dia.1/4"
Head MaterialCarbide
Head Material GradeC2
Head ShapeCylindrical
Material ApplicationAluminum, Plastic, Zinc
Material Category ApplicationNon Ferrous Metals, Plastic
Max. Rpm65000 RPM
Number Of Ends1
Overall Length2"
Shank Dia.1/4"
Shank MaterialCarbide
Trade NumberSB-1NF
Head Diameter1/4"
Head Length5/8"
Primary Material ApplicationZinc

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnd TypeCut TypeTrade NumberCutting LengthHead Dia.Max. RpmHead ShapeHead MaterialPrice
GRAINGER 310-002589 Cylinder Bur Sb, Aluminum Cut, 1/4 Inch Shank Dia, 1/2 Inch Head Dia, Lg Of Cut 1 In | CP9BPE 310-002589Flat EndAluminum CutSB-5NF1"1/2"50000 RPMCylindricalCarbide€66.63
GRAINGER 310-002591 Cylinder Bur Sb, Aluminum Cut, 1/4 Inch Shank Dia, 3/4 Inch Head Dia, Lg Of Cut 1 In | CP9BPG 310-002591Flat EndAluminum CutSB-7NF1"3/4"35000 RPMCylindricalCarbide€138.82
GRAINGER 310-002588 Cylinder Bur Sb, Aluminum Cut, 1/4 Inch Shank Dia, 3/8 Inch Head Dia, Sb-3Nf | CP9BPH 310-002588Flat EndAluminum CutSB-3NF3/4"3/8"60000 RPMCylindricalCarbide€44.57
GRAINGER 310-002590 Cylinder Bur Sb, Aluminum Cut, 1/4 Inch Shank Dia, 5/8 Inch Head Dia, Lg Of Cut 1 In | CP9BPJ 310-002590Flat EndAluminum CutSB-6NF1"5/8"50000 RPMCylindricalCarbide€101.06
GRAINGER 310-002054 Cylinder Bur Sb, Double Cut, 1/4 Inch Shank Dia, 1 Inch Head Dia, Lg Of Cut 1 In | CP9BPK 310-002054Flat EndDouble CutSB-91"1"30000 RPMCylindricalCarbide€136.44
GRAINGER 310-002055 Cylinder Bur Sb, Double Cut, 1/4 Inch Shank Dia, 1/2 Inch Head Dia, Lg Of Cut 1 In | CP9BPL 310-002055Flat EndDouble CutSB-51"1/2"50000 RPMCylindricalCarbide€46.22
GRAINGER 310-002938 Cylinder Bur Sb, Double Cut, 1/4 Inch Shank Dia, 1/4 Inch Head Dia, Lg Of Cut 1 In | CP9BPM 310-002938Flat EndDouble CutSB-1L1"1/4"65000 RPMCylindricalCarbide€27.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 310-002546 Cylinder Bur Sb, Aluminum Cut, 1/4 Inch Shank Dia, 1/4 Inch Head Dia
€31.03 /unit