Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 310-002190 Cone Bur, Double Cut, 3/32 Inch Shank, 3/32 Inch Head, Lg Of Cut 1/4 Inch, Sm-61 | CP8XZV

GRAINGER 310-002190 Cone Bur, Double Cut, 3/32 Inch Shank, 3/32 Inch Head, Lg Of Cut 1/4 Inch, Sm-61

Item: CP8XZV Model: 310-002190Cross Ref: 22YC87
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBur
Abrading ApplicationMetalworking, Narrow Contouring, Surface Milling
CoatingBright Uncoated
Cut TypeDouble Cut
Cutting Length1/4"
End TypePointed End
Head Dia.3/32"
Head MaterialCarbide
Head Material GradeC2
Included Angle10°
Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Material Category ApplicationBrass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Number Of Ends1
Overall Length1 1/2"
Shank Dia.0.094"
Shank MaterialCarbide
Trade NumberSM-61
Head Diameter3/32"
Head Length1/4"
Head ShapeCone

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCut TypeTrade NumberCutting LengthHead Dia.Included AngleMax. RpmEnd TypeHead MaterialPrice
GRAINGER 310-002202 Cone Bur, Double Cut, 1/4 Inch Shank, 1/2 Inch Head, Lg Of Cut 7/8 Inch, Sm-5, Carbide | CP8XZJ 310-002202Double CutSM-57/8"1/2"28°50000 RPMPointed EndCarbide€44.21
GRAINGER 310-002200 Cone Bur, Double Cut, 1/4 Inch Shank, 1/4 Inch Head, Lg Of Cut 1 Inch, Sm-3 | CR3CLR 310-002200Double CutSM-31"1/4"10°65000 RPMPointed EndCarbide€27.13
GRAINGER 310-002198C Cone Bur, Double Cut, 1/4 Inch Shank, 1/4 Inch Head, Lg Of Cut 1/2 Inch, Sm-1 | CP8XZK 310-002198CDouble CutSM-11/2"1/4"22°65000 RPMPointed EndCarbide€23.41
GRAINGER 310-002201 Cone Bur, Double Cut, 1/4 Inch Shank, 3/8 Inch Head, Lg Of Cut 5/8 Inch, Sm-4, Carbide | CP8XZL 310-002201Double CutSM-45/8"3/8"28°60000 RPMPointed EndCarbide€34.16
GRAINGER 310-002203 Cone Bur, Double Cut, 1/4 Inch Shank, 5/8 Inch Head, Lg Of Cut 1 Inch, Sm-6, Pointed End | CP8XZM 310-002203Double CutSM-61"5/8"31°50000 RPMPointed EndCarbide€76.09
GRAINGER 310-002196 Cone Bur, Double Cut, 1/8 Inch Shank, 1/4 Inch Head, Lg Of Cut 1/2 Inch, Sm-51, Carbide | CP8XZN 310-002196Double CutSM-511/2"1/4"22°65000 RPMPointed EndCarbide€18.61
GRAINGER 310-002191 Cone Bur, Double Cut, 1/8 Inch Shank, 1/8 Inch Head, Lg Of Cut 11/32 Inch, Sm-41 | CP8XZP 310-002191Double CutSM-410.344"1/8"12°90000 RPMPointed EndCarbide€11.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 310-002190 Cone Bur, Double Cut, 3/32 Inch Shank, 3/32 Inch Head, Lg Of Cut 1/4 Inch, Sm-61
€10.28 /unit