HUB CITY 0259-00109 | AY3ZUR

HUB CITY 0259-00109 Motor Flange Kit, Cast Iron

Item: AY3ZUR Model: 0259-00109
In Stock

Get it by Friday, Jun 13

€140.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Coupling Kit
Accessory TypeHERA
For Use With Reducer(s) SizeHERA55AS, HERA75AS
Housing MaterialCast Iron
MaterialCast Iron
Service Factor1
Weight14 lbs.

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)5.08
Ship length (cm)20.32
Ship width (cm)20.32

Product Variants

ProductModelMaterialPrice
HUB CITY 0259-00079 | AM9FFX 0259-00079Cast Iron€110.67
HUB CITY 0259-00081 | AM9FFY 0259-00081Cast Iron€344.74
HUB CITY 0259-00110 | AN4FKK 0259-00110Cast Iron€359.90
HUB CITY 0259-00111 | AX4GXH 0259-00111Cast Iron€359.90
HUB CITY 0259-00108 | AX4MGA 0259-00108Cast Iron€140.37
HUB CITY 0259-00080 | AX4VHB 0259-00080Cast Iron€110.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0259-00109 Motor Flange Kit, Cast Iron
€140.37 /unit