Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 310-002201 Cone Bur, Double Cut, 1/4 Inch Shank, 3/8 Inch Head, Lg Of Cut 5/8 Inch, Sm-4, Carbide | CP8XZL

GRAINGER 310-002201 Cone Bur, Double Cut, 1/4 Inch Shank, 3/8 Inch Head, Lg Of Cut 5/8 Inch, Carbide

Item: CP8XZL Model: 310-002201Cross Ref: 22YC98
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBur
Abrading ApplicationMetalworking, Narrow Contouring, Surface Milling
CoatingBright Uncoated
Cut TypeDouble Cut
Cutting Length5/8"
End TypePointed End
Head Dia.3/8"
Head MaterialCarbide
Head Material GradeC2
Included Angle28°
Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Material Category ApplicationBrass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Max. Rpm60000 RPM
Number Of Ends1
Overall Length2 3/8"
Shank Dia.1/4"
Shank MaterialSteel
Trade NumberSM-4
Head Diameter3/8"
Head Length5/8"
Head ShapeCone

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCut TypeTrade NumberCutting LengthHead Dia.Included AngleMax. RpmEnd TypeHead MaterialPrice
GRAINGER 310-002202 Cone Bur, Double Cut, 1/4 Inch Shank, 1/2 Inch Head, Lg Of Cut 7/8 Inch, Sm-5, Carbide | CP8XZJ 310-002202Double CutSM-57/8"1/2"28°50000 RPMPointed EndCarbide€44.21
GRAINGER 310-002200 Cone Bur, Double Cut, 1/4 Inch Shank, 1/4 Inch Head, Lg Of Cut 1 Inch, Sm-3 | CR3CLR 310-002200Double CutSM-31"1/4"10°65000 RPMPointed EndCarbide€27.13
GRAINGER 310-002198C Cone Bur, Double Cut, 1/4 Inch Shank, 1/4 Inch Head, Lg Of Cut 1/2 Inch, Sm-1 | CP8XZK 310-002198CDouble CutSM-11/2"1/4"22°65000 RPMPointed EndCarbide€23.41
GRAINGER 310-002203 Cone Bur, Double Cut, 1/4 Inch Shank, 5/8 Inch Head, Lg Of Cut 1 Inch, Sm-6, Pointed End | CP8XZM 310-002203Double CutSM-61"5/8"31°50000 RPMPointed EndCarbide€76.09
GRAINGER 310-002196 Cone Bur, Double Cut, 1/8 Inch Shank, 1/4 Inch Head, Lg Of Cut 1/2 Inch, Sm-51, Carbide | CP8XZN 310-002196Double CutSM-511/2"1/4"22°65000 RPMPointed EndCarbide€18.61
GRAINGER 310-002191 Cone Bur, Double Cut, 1/8 Inch Shank, 1/8 Inch Head, Lg Of Cut 11/32 Inch, Sm-41 | CP8XZP 310-002191Double CutSM-410.344"1/8"12°90000 RPMPointed EndCarbide€11.24
GRAINGER 310-002193 Cone Bur, Double Cut, 1/8 Inch Shank, 1/8 Inch Head, Lg Of Cut 5/8 Inch, Sm-43 | CP8XZQ 310-002193Double CutSM-435/8"1/8"90000 RPMPointed EndCarbide€10.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 310-002201 Cone Bur, Double Cut, 1/4 Inch Shank, 3/8 Inch Head, Lg Of Cut 5/8 Inch, Carbide
€32.95 /unit