Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 310-002180 Cone Bur, Double Cut, 1/8 Inch Shank, 1/8 Inch Head, Lg Of Cut 3/8 Inch, Sl-41 | CP8YBE

GRAINGER 310-002180 Cone Bur, Double Cut, 1/8 Inch Shank, 1/8 Inch Head, Lg Of Cut 3/8 Inch, Sl-41

Item: CP8YBE Model: 310-002180Cross Ref: 22YC75
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBur
Abrading ApplicationMetalworking, Narrow Contouring, Narrow Surfaces, Surface Milling
CoatingBright Uncoated
Cut TypeDouble Cut
Cutting Length3/8"
End TypeRadius End
Head Dia.1/8"
Head MaterialCarbide
Head Material GradeC2
Head ShapeCone
Included Angle14°
Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Material Category ApplicationBrass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Max. Rpm90000 RPM
Overall Length1 1/2"
Shank Dia.1/8"
Shank MaterialCarbide
Trade NumberSL-41
Head Diameter1/8"
Head Length3/8"

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCut TypeTrade NumberMax. RpmCutting LengthHead Dia.Head ShapeEnd TypeHead MaterialPrice
GRAINGER 310-002517 Cone Bur, Aluminum Cut, 1/4 Inch Shank, 1/2 Inch Head, Lg Of Cut 1-5/16 Inch, Sl-6Nf | CP8YAM 310-002517Aluminum CutSL-6NF50000 RPM1.312"1/2"ConeRadius EndCarbide€146.93
GRAINGER 310-004303 Cone Bur, Aluminum Cut, 1/4 Inch Shank, 3/4 Inch Head, Lg Of Cut 1-1/2 Inch, Sl-7Nf | CP8YAN 310-004303Aluminum CutSL-7NF35000 RPM1 1/2"3/4"ConeRadius EndCarbide€176.52
GRAINGER 310-002516 Cone Bur, Aluminum Cut, 1/4 Inch Shank, 3/8 Inch Head, Lg Of Cut 1-1/8 Inch, Sl-4Nf | CP8YAP 310-002516Aluminum CutSL-4NF60000 RPM1 1/8"3/8"ConeRadius EndCarbide€65.78
GRAINGER 310-003007 Cone Bur, Aluminum Cut, 1/4 Inch Shank, 5/8 Inch Head, Lg Of Cut 1-3/16 Inch, Sl-5Nf | CP8YAQ 310-003007Aluminum CutSL-5NF50000 RPM1.188"5/8"ConeRadius EndCarbide€119.10
GRAINGER 310-002187 Cone Bur, Double Cut, 1/4 Inch Shank, 1/2 Inch Head, Lg Of Cut 1-1/8 Inch, Sl-4, Carbide | CP8YAR 310-002187Double CutSL-450000 RPM1 1/8"1/2"ConeRadius EndCarbide€42.27
GRAINGER 310-002187B Cone Bur, Double Cut, 1/4 Inch Shank, 1/2 Inch Head, Lg Of Cut 1-1/8 Inch, Sl-4L6 | CP8YAT 310-002187BDouble CutSL-4L650000 RPM1 1/8"1/2"ConeRadius EndCarbide€70.30
GRAINGER 310-002184 Cone Bur, Double Cut, 1/4 Inch Shank, 1/4 Inch Head, Lg Of Cut 5/8 Inch, Sl-1 | CP8YAU 310-002184Double CutSL-165000 RPM5/8"1/4"ConeRadius EndCarbide€22.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 310-002180 Cone Bur, Double Cut, 1/8 Inch Shank, 1/8 Inch Head, Lg Of Cut 3/8 Inch, Sl-41
€9.91 /unit