Flat Shipping

Flat Shipping at €24.99 + VAT

MOLDED FIBERGLASS 7806185268 Stacking Container Lid Use With AB2TRL AB2TRN | AB2TRQ 1NTL8

MOLDED FIBERGLASS 7806185268 Stacking Container Lid Use With AB2TRL AB2TRN

Item: AB2TRQ Model: 7806185268Cross Ref: 1NTL8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemN/S Container Lid
ColorBlue
MaterialFiber Glass Reinforced Composite
Outside Top Depth25 1/4"
Outside Top Width18"
Temp. Range-60°F to +250°F
TypeHeavy Duty Industrial
Compatible Manufacturer Model Number7806085118, 7806085126, 7806085170, 7806085172, 7806085268, 7806085269, 7806085280, 7808085118, 7808085126, 7808085170, 7808085172, 7808085268, 7808085269, 7808085280
Overall Length25 1/4"
Overall Width18"

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)2.54
Ship length (cm)64.77
Ship width (cm)46.23
HS code3926909980
Country of OriginUS

Product Variants

ProductModelColorOutside Top DepthOutside Top WidthTypeTemp. RangePrice
MOLDED FIBERGLASS 7806185172 Stacking Container Lid Use With AB2TRF AB2TRG | AB2TRH 1NTL1 7806185172Gray25 1/4"18"Heavy Duty Industrial-60°F to +250°F€45.88
MOLDED FIBERGLASS 7806185280 Stacking Container Lid Use With AB2TRK AB2TRM | AB2TRP 1NTL7 7806185280Red25 1/4"18"Heavy Duty Industrial-60°F to +250°F€45.88
MOLDED FIBERGLASS 7802185268 Lid Nesting Container Blue For AC3HBK | AC3HTW 2TU10 7802185268Blue10 5/8"17 7/8"Heavy Duty Industrial-60°F to +250°F€27.12
MOLDED FIBERGLASS 7802185280 Lid Nesting Container Red For AC3HBL | AC3HTX 2TU11 7802185280Red10 5/8"17 7/8"Heavy Duty Industrial-60°F to +250°F€27.12
MOLDED FIBERGLASS 7803185268 Lid Nesting Container Blue | AC3HUA 2TU14 7803185268Blue12 1/2"19 3/4"Heavy Duty Industrial-60°F to +250°F€32.91
MOLDED FIBERGLASS 7803185280 Lid Nesting Container Red | AC3HUB 2TU15 7803185280Red12 1/2"19 3/4"Heavy Duty Industrial-60°F to +250°F€32.25
MOLDED FIBERGLASS 7804185268 Lid Nesting Container Blue For 4th04 | AC3HUE 2TU19 7804185268Blue12 7/8"20 1/2"Heavy Duty Industrial-60°F to +250°F€30.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLDED FIBERGLASS 7806185268 Stacking Container Lid Use With AB2TRL AB2TRN
€52.99 /unit