Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 310-002184 Cone Bur, Double Cut, 1/4 Inch Shank, 1/4 Inch Head, Lg Of Cut 5/8 Inch, Sl-1 | CP8YAU

GRAINGER 310-002184 Cone Bur, Double Cut, 1/4 Inch Shank, 1/4 Inch Head, Lg Of Cut 5/8 Inch, Sl-1

Item: CP8YAU Model: 310-002184Cross Ref: 22YC80
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBur
Abrading ApplicationMetalworking, Narrow Contouring, Narrow Surfaces, Surface Milling
CoatingBright Uncoated
Cut TypeDouble Cut
Cutting Length5/8"
End TypeRadius End
Head Dia.1/4"
Head MaterialCarbide
Head Material GradeC2
Head ShapeCone
Included Angle14°
Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Material Category ApplicationBrass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Max. Rpm65000 RPM
Overall Length2"
Shank Dia.1/4"
Shank MaterialCarbide
Trade NumberSL-1
Head Diameter1/4"
Head Length5/8"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCut TypeTrade NumberMax. RpmCutting LengthHead Dia.Head ShapeEnd TypeHead MaterialPrice
GRAINGER 310-002517 Cone Bur, Aluminum Cut, 1/4 Inch Shank, 1/2 Inch Head, Lg Of Cut 1-5/16 Inch, Sl-6Nf | CP8YAM 310-002517Aluminum CutSL-6NF50000 RPM1.312"1/2"ConeRadius EndCarbide€146.93
GRAINGER 310-004303 Cone Bur, Aluminum Cut, 1/4 Inch Shank, 3/4 Inch Head, Lg Of Cut 1-1/2 Inch, Sl-7Nf | CP8YAN 310-004303Aluminum CutSL-7NF35000 RPM1 1/2"3/4"ConeRadius EndCarbide€176.52
GRAINGER 310-002516 Cone Bur, Aluminum Cut, 1/4 Inch Shank, 3/8 Inch Head, Lg Of Cut 1-1/8 Inch, Sl-4Nf | CP8YAP 310-002516Aluminum CutSL-4NF60000 RPM1 1/8"3/8"ConeRadius EndCarbide€65.78
GRAINGER 310-003007 Cone Bur, Aluminum Cut, 1/4 Inch Shank, 5/8 Inch Head, Lg Of Cut 1-3/16 Inch, Sl-5Nf | CP8YAQ 310-003007Aluminum CutSL-5NF50000 RPM1.188"5/8"ConeRadius EndCarbide€119.10
GRAINGER 310-002187 Cone Bur, Double Cut, 1/4 Inch Shank, 1/2 Inch Head, Lg Of Cut 1-1/8 Inch, Sl-4, Carbide | CP8YAR 310-002187Double CutSL-450000 RPM1 1/8"1/2"ConeRadius EndCarbide€42.27
GRAINGER 310-002187B Cone Bur, Double Cut, 1/4 Inch Shank, 1/2 Inch Head, Lg Of Cut 1-1/8 Inch, Sl-4L6 | CP8YAT 310-002187BDouble CutSL-4L650000 RPM1 1/8"1/2"ConeRadius EndCarbide€70.30
GRAINGER 310-002725 Cone Bur, Double Cut, 1/4 Inch Shank, 1/4 Inch Head, Lg Of Cut 5/8 Inch, Sl-1L6 | CP8YAV 310-002725Double CutSL-1L665000 RPM5/8"1/4"ConeRadius EndCarbide€40.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 310-002184 Cone Bur, Double Cut, 1/4 Inch Shank, 1/4 Inch Head, Lg Of Cut 5/8 Inch, Sl-1
€22.26 /unit