Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 310-002093 Ball Bur SD, Double Cut, 1/4 Inch Shank Dia, 1/2 Inch Head Dia | CP7PFG

GRAINGER 310-002093 Ball Bur SD, Double Cut, 1/4 Inch Shank Dia, 1/2 Inch Head Dia

Item: CP7PFG Model: 310-002093Cross Ref: 22YC06
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bur Sd
Abrading ApplicationBuild Up Welding Preparation, Contouring, Hole Deburring, Metalworking
CoatingBright Uncoated
Cut TypeDouble Cut
Cutting Length0.438"
Head Dia.1/2"
Head MaterialCarbide
Head Material GradeGrade C2 Submicron
Head ShapeBall
Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel Chrome Steel, Stainless Steel, Steel 45 To 60 HRC, Steel Weldment, Titanium
Material Category ApplicationBrass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Max. Rpm65000 RPM
Number Of Ends1
Overall Length2.188"
Shank Dia.1/4"
Shank MaterialSteel
Trade NumberSD-5
End TypeRadius
Head Diameter1/2"
Head Length7/16"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCut TypeTrade NumberCutting LengthHead Dia.Max. RpmHead ShapeHead MaterialCoatingPrice
GRAINGER 310-002507 Ball Bur SD, Aluminum Cut, 1/4 Inch Shank Dia, 1/2 Inch Head Dia | CP7PFA 310-002507Aluminum CutSD-5NF0.438"1/2"65000 RPMBallCarbideBright Uncoated€51.13
GRAINGER 310-002520 Ball Bur SD, Aluminum Cut, 1/4 Inch Shank Dia, 1/4 Inch Head Dia | CP7PFB 310-002520Aluminum CutSD-1NF0.219"1/4"65000 RPMBallCarbideBright Uncoated€27.31
GRAINGER 310-003005 Ball Bur SD, Aluminum Cut, 1/4 Inch Shank Dia, 3/4 Inch Head Dia | CP7PFC 310-003005Aluminum CutSD-7NF0.688"3/4"65000 RPMBallCarbideBright Uncoated€112.97
GRAINGER 310-002506 Ball Bur SD, Aluminum Cut, 1/4 Inch Shank Dia, 3/8 Inch Head Dia | CP7PFD 310-002506Aluminum CutSD-3NF0.312"3/8"65000 RPMBallCarbideBright Uncoated€33.80
GRAINGER 310-002508 Ball Bur SD, Aluminum Cut, 1/4 Inch Shank Dia, 5/8 Inch Head Dia | CP7PFE 310-002508Aluminum CutSD-6NF0.562"5/8"65000 RPMBallCarbideBright Uncoated€67.10
GRAINGER 310-002711 Ball Bur SD, Double Cut, 1/4 Inch Shank Dia, 1/2 Inch Head Dia | CP7PFF 310-002711Double CutSD-5L60.438"1/2"65000 RPMBallCarbideBright Uncoated€51.81
GRAINGER 310-002709 Ball Bur SD, Double Cut, 1/4 Inch Shank Dia, 1/4 Inch Head Dia | CP7PFH 310-002709Double CutSD-1L60.219"1/4"65000 RPMBallCarbideBright Uncoated€34.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 310-002093 Ball Bur SD, Double Cut, 1/4 Inch Shank Dia, 1/2 Inch Head Dia
€31.23 /unit