Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 310-002506 Ball Bur SD, Aluminum Cut, 1/4 Inch Shank Dia, 3/8 Inch Head Dia | CP7PFD

GRAINGER 310-002506 Ball Bur SD, Aluminum Cut, 1/4 Inch Shank Dia, 3/8 Inch Head Dia

Item: CP7PFD Model: 310-002506Cross Ref: 22YD20
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bur Sd
Abrading ApplicationBuild Up Welding Preparation, Contouring, Hole Deburring, Metalworking
CoatingBright Uncoated
Cut TypeAluminum Cut
Cutting Length0.312"
Head Dia.3/8"
Head MaterialCarbide
Head Material GradeGrade C2 Submicron
Head ShapeBall
Material ApplicationAluminum, Plastic, Zinc
Material Category ApplicationNon Ferrous Metals, Plastic
Max. Rpm65000 RPM
Number Of Ends1
Overall Length3.062"
Shank Dia.1/4"
Shank MaterialSteel
Trade NumberSD-3NF
End TypeRadius
Head Diameter3/8"
Head Length5/16"
Primary Material ApplicationZinc

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCut TypeTrade NumberCutting LengthHead Dia.Max. RpmHead ShapeHead MaterialCoatingPrice
GRAINGER 310-002507 Ball Bur SD, Aluminum Cut, 1/4 Inch Shank Dia, 1/2 Inch Head Dia | CP7PFA 310-002507Aluminum CutSD-5NF0.438"1/2"65000 RPMBallCarbideBright Uncoated€51.13
GRAINGER 310-002520 Ball Bur SD, Aluminum Cut, 1/4 Inch Shank Dia, 1/4 Inch Head Dia | CP7PFB 310-002520Aluminum CutSD-1NF0.219"1/4"65000 RPMBallCarbideBright Uncoated€27.31
GRAINGER 310-003005 Ball Bur SD, Aluminum Cut, 1/4 Inch Shank Dia, 3/4 Inch Head Dia | CP7PFC 310-003005Aluminum CutSD-7NF0.688"3/4"65000 RPMBallCarbideBright Uncoated€112.97
GRAINGER 310-002508 Ball Bur SD, Aluminum Cut, 1/4 Inch Shank Dia, 5/8 Inch Head Dia | CP7PFE 310-002508Aluminum CutSD-6NF0.562"5/8"65000 RPMBallCarbideBright Uncoated€67.10
GRAINGER 310-002711 Ball Bur SD, Double Cut, 1/4 Inch Shank Dia, 1/2 Inch Head Dia | CP7PFF 310-002711Double CutSD-5L60.438"1/2"65000 RPMBallCarbideBright Uncoated€51.81
GRAINGER 310-002093 Ball Bur SD, Double Cut, 1/4 Inch Shank Dia, 1/2 Inch Head Dia | CP7PFG 310-002093Double CutSD-50.438"1/2"65000 RPMBallCarbideBright Uncoated€33.10
GRAINGER 310-002709 Ball Bur SD, Double Cut, 1/4 Inch Shank Dia, 1/4 Inch Head Dia | CP7PFH 310-002709Double CutSD-1L60.219"1/4"65000 RPMBallCarbideBright Uncoated€34.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 310-002506 Ball Bur SD, Aluminum Cut, 1/4 Inch Shank Dia, 3/8 Inch Head Dia
€30.41 /unit