ENERPAC LGHMS364A Hydraulic Master Puller Set, 3 Jaw, 64T, Air Pump | CM9KGN

ENERPAC LGHMS364A Hydraulic Master Puller Set, 3 Jaw, 64T, Air Pump

Item: CM9KGN Model: LGHMS364ACross Ref: 55PW27
In Stock

Get it by Friday, Jun 13

€17,700.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Puller Set
ApplicationFor Pushing Or Pulling
Capacity (imperial Tons)64
Capacity With Attachments25 ton.
Cylinder Nominal Capacity64 ton.
Dimension A (in)16.06
Dimension C (in)18.62
IncludesAir Pump, Cross Bearing Puller. Bearing Separator. Bearing Cup Puller, Hollow Plunger Cylinder, Hose, Jaw Puller, Replacement Point Protector
Max. Jaw Spread25.98"
Max. Pressure10150 psi
Max. Reach16.06"
Maximum Capacity With Accessories (us Ton)25
Maximum Operating Pressure (psi)10,150
Maximum Reach (in)16.06
Maximum Spread (in)25.98
Min. Jaw Spread9.06"
Minimum Spread (in)9.06
Number Of Jaws3
Puller Model NumberMfr. No. LGH364
Puller Power SourceHydraulic
Pump Model Number18Y553, Mfr. No. XA11G
Pump Power SourceAir Pump
Stroke Length3"
Weight307 lbs.

Shipping Info:

Ship weight (kg) 138.105
Ship height (cm)27.94
Ship length (cm)88.9
Ship width (cm)36.83
Country of OriginES

Product Variants

ProductModelMPNPrice
ENERPAC LGHMS310A Hydraulic Master Puller Set, 3 Jaw, 10T, Air Pump | CM9KGA LGHMS310ALGHMS310A€5,438.07
ENERPAC LGHMS310EB Hydraulic Master Puller Set, 3 Jaw, 10T, E Pump, 115V | CM9KGB LGHMS310EBLGHMS310EB€7,333.92
ENERPAC LGHMS310EE Hydraulic Master Puller Set, 3 Jaw, 10T, E Pump, 230V | CM9KGC LGHMS310EELGHMS310EE€7,333.92
ENERPAC LGHMS310H Hydraulic Master Puller Set, 3 Jaw, 10T, Hand Pump | CM9KGD LGHMS310HLGHMS310H€4,082.76
ENERPAC LGHMS314A Hydraulic Master Puller Set, 3 Jaw, 14T, Air Pump | CM9KGE LGHMS314ALGHMS314A€5,922.18
ENERPAC LGHMS314EB Hydraulic Master Puller Set, 3 Jaw, 14T, E Pump, 115V | CM9KGF LGHMS314EBLGHMS314EB€7,820.01
ENERPAC LGHMS314EE Hydraulic Master Puller Set, 3 Jaw, 14T, E Pump, 230V | CM9KGG LGHMS314EELGHMS314EE€7,820.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC LGHMS364A Hydraulic Master Puller Set, 3 Jaw, 64T, Air Pump
€17,700.21 /unit