Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 2AU23B/UV-2 X 300 Film Tape, UV-Resistant, Blue, 2 Inch x 100 yd, 2 mil Tape Thick, Multi-Polymer Film | CQ7FJP

GRAINGER 2AU23B/UV-2" X 300' Film Tape, UV-Resistant, Blue, 2 Inch x 100 yd, 2 mil Tape Thick, Multi-Polymer Film

Item: CQ7FJP Model: 2AU23B/UV-2" X 300'Cross Ref: 494J73
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilm Tape
Adhesion To Steel3 oz./in.
Adhesive MaterialAcrylic
Backing MaterialMulti Polymer Film
ColorBlue
EnvironmentIndoor And Outdoor
Max. Tape Performance Temp.180°F
Mfr. Series2AU23B/UV
Min. Tape Performance Temp.Not Rated
Surface CompatibilityGlass, Metal
Tape Adhesive FormatSingle Sided
Tape Backing ConstructionFilm
Tape Core Dia.3"
Tape Elongation600%
Tape Resistance PropertiesUV Resistant
Tape Sub-typeUV-Resistant Surface Protection Film Tape
Tape TypeSurface Protection Film Tape
Thickness2 mil.
Width50.8 mm
Common IndustryAssembly & Manufacturing, General Maintenance & Repair, Metalworking
Imperial Tape Length100 yd.
Maximum Tape Performance Temperature180°F
Metric Tape Length91.4m
Metric Tape Width50.8 mm
Minimum Tape Performance TemperatureNot Rated
Package Quantity1
Product FormContinuous Roll
Series2AU23B/UV
Specifications MetASTM
StandardsASTM D3330, ASTM D3652, ASTM D882
Tape Adhesive MaterialAcrylic
Tape Backing MaterialMulti Polymer Film
Tape ColorBlue
Tape Core Diameter3"
Tape Tensile Strength31 lbs./in.
Tape Thickness2 mil.

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Tape Performance Temp.Adhesion To SteelBacking MaterialColorTape ElongationEnvironmentSurface CompatibilityMin. Tape Performance Temp.Pkg. Qty.Price
GRAINGER 2125B-12"X25 2125B-12"X25'160°F5 oz./in.Polyethylene FilmBlue450%Indoor And OutdoorGlass, MetalNot Rated1€27.41
GRAINGER 2AU23B/UV-48" X 300 2AU23B/UV-48" X 300'180°F-Coextruded MultipolymerBlue500%---1€1,981.28
GRAINGER 2AU23B/UV-12" X 300 2AU23B/UV-12" X 300'180°F-Coextruded MultipolymerBlue500%---1€538.69
GRAINGER 2A87B-48"X25 2A87B-48"X25'160°F-Coextruded MultipolymerBlue500%---1€175.96
GRAINGER 2A25B-6" X 25 2A25B-6" X 25'160°F-Coextruded MultipolymerBlue500%---1€28.71
GRAINGER 2A25B-12" X 25 2A25B-12" X 25'160°F-Coextruded MultipolymerBlue500%---1€56.87
GRAINGER 2AU23B/UV-24" X 300 2AU23B/UV-24" X 300'180°F-Coextruded MultipolymerBlue500%---1€1,055.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2AU23B/UV-2" X 300' Film Tape, UV-Resistant, Blue, 2 Inch x 100 yd, 2 mil Tape Thick, Multi-Polymer Film
€67.41 /unit