Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 2125B-12X25 Film Tape, Blue, 12 Inch x 8 1/4 yd, 2 mil Tape Thick, Polyethylene Film, Acrylic | CQ7FGH

GRAINGER 2125B-12"X25' Film Tape, Blue, 12 Inch x 8 1/4 yd, 2 mil Tape Thick, Polyethylene Film, Acrylic

Item: CQ7FGH Model: 2125B-12"X25'Cross Ref: 494J36
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilm Tape
Adhesion To Steel5 oz./in.
Adhesive MaterialAcrylic
Backing MaterialPolyethylene Film
ColorBlue
EnvironmentIndoor And Outdoor
Max. Tape Performance Temp.160°F
Mfr. Series2125B Series
Min. Tape Performance Temp.Not Rated
Surface CompatibilityGlass, Metal
Tape Adhesive FormatSingle Sided
Tape Backing ConstructionFilm
Tape Core Dia.3"
Tape Elongation450%
Tape Resistance PropertiesHumidity Resistant
Tape Sub-typeGeneral Purpose Surface Protection Film Tape
Tape TypeSurface Protection Film Tape
Thickness2 mil.
Width304.8 mm

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Tape Performance Temp.Adhesion To SteelBacking MaterialColorTape ElongationEnvironmentSurface CompatibilityMin. Tape Performance Temp.Pkg. Qty.Price
GRAINGER 2AU23B/UV-48" X 300 2AU23B/UV-48" X 300'180°F-Coextruded MultipolymerBlue500%---1€1,981.28
GRAINGER 2AU23B/UV-12" X 300 2AU23B/UV-12" X 300'180°F-Coextruded MultipolymerBlue500%---1€538.69
GRAINGER 2A87B-48"X25 2A87B-48"X25'160°F-Coextruded MultipolymerBlue500%---1€175.96
GRAINGER 2A25B-6" X 25 2A25B-6" X 25'160°F-Coextruded MultipolymerBlue500%---1€28.71
GRAINGER 2A25B-12" X 25 2A25B-12" X 25'160°F-Coextruded MultipolymerBlue500%---1€56.87
GRAINGER 2AU23B/UV-24" X 300 2AU23B/UV-24" X 300'180°F-Coextruded MultipolymerBlue500%---1€1,055.08
GRAINGER 2A87B-12"X25 2A87B-12"X25'160°F-Coextruded MultipolymerBlue500%---1€44.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2125B-12"X25' Film Tape, Blue, 12 Inch x 8 1/4 yd, 2 mil Tape Thick, Polyethylene Film, Acrylic
€29.02 /unit