Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 2AA45 Fully Threaded Stud, 3/4 10 Thread Size, Steel, Grade B7, Black Oxide | CP9RLC

GRAINGER STUDB70750825-004BX Fully Threaded Stud, 3/4 In - 10 Thread Size, Steel, 8 1/4 In Lg., Gr. B7

Item: CP9RLC Model: STUDB70750825-004BXCross Ref: 2AA45
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.03 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
ClassClass 2A
ColorBlack
FinishBlack Oxide
GradeGrade B7
HardnessRockwell C35
Includes NutsNo
Length8 1/4"
MaterialSteel
Max. Temp.1000°F
Min. Yield Strength105000 psi
Number Of Nuts0
Resistance PropertiesHigh Temperature Resistant
System Of MeasurementImperial
Tensile Strength125000 psi
Thread DirectionRight Hand
Thread Size3/4"-10

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER STUDB70750825-004BX Fully Threaded Stud, 3/4 In - 10 Thread Size, Steel, 8 1/4 In Lg., Gr. B7
€33.03 /pack