Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 284-000093 Square End Mill, Center Cutting, 4 Flutes, 3/16 Inch Milling Dia, 3/4 Inch Length Of Cut | CQ2CGM

GRAINGER 284-000093 Square End Mill, Center Cutting, 4 Flutes, 3/16 Inch Milling Dia, 3/4 Inch Length Of Cut

Item: CQ2CGM Model: 284-000093Cross Ref: 45XX55
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length3/4"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleSquare
End TypeSingle End
FinishAlTiCrN
GradeHigh Performance
List Number284
MaterialCarbide
Milling Dia.0.188"
Number Of Flutes4
Overall Length2 1/2"
Primary Material ApplicationCast Iron, Nickel, Stainless Steel, Steel, Titanium
Shank Dia.0.188"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Length Of Cut3/4"
Material GradeHigh Performance
Measurement SystemFractional Inch
Milling Diameter3/16"
Neck Dia.0"
Neck Length0"
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0194
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberOverall LengthGradeCutting LengthPrice
GRAINGER 284-000239 Square End Mill, 4 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CQ2CEL 284-0002391/2"41/2"AlTiCrN2843"-5/8"€72.58
GRAINGER 284-000238 Square End Mill, 4 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CQ2CEM 284-0002381/2"41/2"Bright, Uncoated2843"-5/8"€60.87
GRAINGER 284-000118 Square End Mill, 4 Flutes, 1/4 Inch Milling Dia, 1/2 Inch Length Of Cut | CQ2CEN 284-0001181/4"41/4"Bright, Uncoated2842 1/2"-1/2"€20.85
GRAINGER 284-000119 Square End Mill, 4 Flutes, 1/4 Inch Milling Dia, 1/2 Inch Length Of Cut | CQ2CEP 284-0001191/4"41/4"AlTiCrN2842 1/2"-1/2"€26.33
GRAINGER 284-000058 Square End Mill, 4 Flutes, 1/8 Inch Milling Dia, 1/4 Inch Length Of Cut | CQ2CEQ 284-0000581/8"41/8"Bright, Uncoated2841 1/2"-1/4"€12.35
GRAINGER 284-000059 Square End Mill, 4 Flutes, 1/8 Inch Milling Dia, 1/4 Inch Length Of Cut | CQ2CER 284-0000591/8"41/8"AlTiCrN2841 1/2"-1/4"€15.82
GRAINGER 284-000089 Square End Mill, 4 Flutes, 3/16 Inch Milling Dia, 2 Inch Overall Length | CQ2CET 284-0000890.188"40.188"AlTiCrN2842"-3/8"€19.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 284-000093 Square End Mill, Center Cutting, 4 Flutes, 3/16 Inch Milling Dia, 3/4 Inch Length Of Cut
€32.31 /unit