SQUARE D 8502SEO2V02S Contactor Nema 120vac 3p 90a | AF6PDG 1H464

SQUARE D 8502SEO2V02S Contactor Nema 120vac 3p 90a

Item: AF6PDG Model: 8502SEO2V02SCross Ref: 1H464
In Stock : 10 Units

Get it by Friday, Jun 6

€1,669.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Action TypeNon Reversing
Coil Voltage120V AC
Contactor TypeNEMA
Depth6 1/2"
Enclosure TypeOpen
Full Load Amps90A
Height7.09"
Hp @ 3 Phase - 208v25 hp
Hp @ 3 Phase - 240v30 hp
Hp @ 3 Phase - 480v50 hp
Hp @ 3 Phase - 575v50 hp
Hz50/60 Hz
Inductive Full Load Amps90A
Nema Size3
Number Of Poles3
Resistive Full Load Amps90A
Width5.47"
Embedded Surge Suppressor - NewNo
Full Load Current - Inductive90A
Horsepower @ Three Phase - 208v Ac25 hp
Horsepower @ Three Phase - 240v Ac30 hp
Horsepower @ Three Phase - 600v Ac50 hp
Includes Auxiliary ContactsNo
Main Power Pole Contact Form3NO
Nema Enclosure RatingNo Enclosure
Overall Depth6.5"
Overall Height7.09"
Overall Width5.47"
PhaseThree
StandardsCSA, UL E78351 CCN NLDX
Wire Termination TypeScrew Clamp

Shipping Info:

Ship weight (kg) 5.985
Ship height (cm)18.8
Ship length (cm)36.3
Ship width (cm)22.1
HS code8536490065
Country of OriginMX

Product Details:

    • Frame / Series / Relay Code:Class 8502

Product Variants

ProductModelNema SizeNumber Of PolesFull Load AmpsDepthHeightAction TypeInductive Full Load AmpsResistive Full Load AmpsPrice
SQUARE D 8502SAO12V02S Contactor Nema 120vac 3p 9a | AF6PCW 1H453 8502SAO12V02S-39A4.22"4.34"Non Reversing9A9A€703.31
SQUARE D 8502SBG2V02S Contactor Nema 110-120vac 3p 18a | AF6PCX 1H454 8502SBG2V02S-318A6"10"Non Reversing18A18A€626.78
SQUARE D 8502SBO1V02S Contactor Nema 120vac 2p 18a | AF6PCY 1H456 8502SBO1V02S-218A4.22"4.34"Non Reversing18A18A€596.52
SQUARE D 8502SCG2V02S Contactor Nema 110-120vac 3p 27a | AF6PCZ 1H457 8502SCG2V02S1327A6"10"Non Reversing27A27A€795.95
SQUARE D 8502SCO1V02S Contactor Nema 120vac 2p 27a | AF6PDA 1H458 8502SCO1V02S1227A4.22"4.34"Non Reversing27A27A€640.13
SQUARE D 8502SCO2V02S Contactor Nema 120vac 3p 27a | AF6PDB 1H459 8502SCO2V02S1327A4.22"4.34"Non Reversing27A27A€528.01
SQUARE D 8502SDG2V02S Contactor Nema 110-120vac 3p 45a | AF6PDC 1H460 8502SDG2V02S2345A7.81"12.69"Non Reversing45A45A€1,397.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 8502SEO2V02S Contactor Nema 120vac 3p 90a
€1,669.62 /unit