GRAINGER 282-911760D Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CR3DFX

GRAINGER 282-911760D Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length

Item: CR3DFX Model: 282-911760DCross Ref: 52ZT40
In Stock

Get it by Tuesday, Jun 10

€390.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1 3/4"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleBall Nose
End TypeSingle End
FinishZRN
GradeHigh Performance
Helix Angle42°
List Number282
MaterialCarbide
Milling Dia.1"
Number Of Flutes2
Overall Length4"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium
Shank Dia.1"
Shank TypeWeldon Flat
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningZrN
Length Of Cut1 3/4"
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Measurement SystemFractional Inch
Neck Length0"
Primary Material Application Iso CodeN
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 12.4808
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberHelix AngleOverall LengthCutting LengthPrice
GRAINGER 282-911760 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CQ2BWX 282-9117601"21"Bright, Uncoated28242°4"1 3/4"€329.70
GRAINGER 282-501260D Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CQ2BWY 282-501260D1/2"21/2"ZRN28242°3"1 1/4"€96.28
GRAINGER 282-250760 Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 2.5 Inch Overall Length | CQ2BWZ 282-2507601/4"21/4"Bright, Uncoated28242°2 1/2"3/4"€36.37
GRAINGER 282-125510 Ball End Mill, 2 Flutes, 1/8 Inch Milling Dia, 1.5 Inch Overall Length | CQ2BXA 282-1255101/8"21/8"Bright, Uncoated28242°1 1/2"1/2"€20.23
GRAINGER 282-125510D Ball End Mill, 2 Flutes, 1/8 Inch Milling Dia, 1.5 Inch Overall Length | CQ2BXB 282-125510D1/8"21/8"ZRN28242°1 1/2"1/2"€24.77
GRAINGER 282-187635 Ball End Mill, 2 Flutes, 3/16 Inch Milling Dia, 2 Inch Overall Length | CQ2BXC 282-1876350.188"20.188"Bright, Uncoated28242°2"5/8"€28.80
GRAINGER 282-187635D Ball End Mill, 2 Flutes, 3/16 Inch Milling Dia, 2 Inch Overall Length | CQ2BXD 282-187635D0.188"20.188"ZRN28242°2"5/8"€33.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 282-911760D Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length
€390.55 /unit