Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 268-375878 Ball End Mill, 3 Flutes, 3/8 Inch Milling Dia, 2.5 Inch Overall Length | CQ2BYU

GRAINGER 268-375878 Ball End Mill, 3 Flutes, 3/8 Inch Milling Dia, 2.5 Inch Overall Length

Item: CQ2BYU Model: 268-375878Cross Ref: 55HL37
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleBall Nose
End TypeSingle End
FinishAluminum Titanium Nitride
Helix Angle30°
List Number258
MaterialCarbide
Milling Dia.3/8"
Number Of Flutes3
Overall Length2 1/2"
Primary Material ApplicationCast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shank Dia.3/8"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
Length Of Cut1"
Material - MachiningCarbide
Measurement SystemFractional Inch
Neck Length0"
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberHelix AngleOverall LengthCutting LengthPrice
GRAINGER 282-911760D Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CR3DFX 282-911760D1"21"ZRN28242°4"1 3/4"€373.33
GRAINGER 282-911760 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CQ2BWX 282-9117601"21"Bright, Uncoated28242°4"1 3/4"€329.70
GRAINGER 282-501260D Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CQ2BWY 282-501260D1/2"21/2"ZRN28242°3"1 1/4"€96.28
GRAINGER 282-250760 Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 2.5 Inch Overall Length | CQ2BWZ 282-2507601/4"21/4"Bright, Uncoated28242°2 1/2"3/4"€36.37
GRAINGER 282-125510 Ball End Mill, 2 Flutes, 1/8 Inch Milling Dia, 1.5 Inch Overall Length | CQ2BXA 282-1255101/8"21/8"Bright, Uncoated28242°1 1/2"1/2"€20.23
GRAINGER 282-125510D Ball End Mill, 2 Flutes, 1/8 Inch Milling Dia, 1.5 Inch Overall Length | CQ2BXB 282-125510D1/8"21/8"ZRN28242°1 1/2"1/2"€24.77
GRAINGER 282-187635 Ball End Mill, 2 Flutes, 3/16 Inch Milling Dia, 2 Inch Overall Length | CQ2BXC 282-1876350.188"20.188"Bright, Uncoated28242°2"5/8"€28.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 268-375878 Ball End Mill, 3 Flutes, 3/8 Inch Milling Dia, 2.5 Inch Overall Length
€85.23 /unit