Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 258-100115 Ball End Mill, 4 Flutes, 1/4 Inch Milling Dia, 4 Inch Overall Length | CQ2BZP

GRAINGER 258-100115 Ball End Mill, 4 Flutes, 1/4 Inch Milling Dia, 4 Inch Overall Length

Item: CQ2BZP Model: 258-100115Cross Ref: 55HK86
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€422.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1 1/2"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleBall Nose
End TypeSingle End
FinishAluminum Titanium Nitride
Helix Angle30°
List Number258
MaterialCarbide
Milling Dia.1/4"
Number Of Flutes4
Overall Length4"
Primary Material ApplicationCast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shank Dia.1"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
Length Of Cut1 1/2"
Material - MachiningCarbide
Measurement SystemFractional Inch
Neck Length0"
Primary Material Application Iso CodeH, K, M, P, S
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.7785
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberHelix AngleOverall LengthCutting LengthPrice
GRAINGER 282-911760D Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CR3DFX 282-911760D1"21"ZRN28242°4"1 3/4"€373.33
GRAINGER 282-911760 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CQ2BWX 282-9117601"21"Bright, Uncoated28242°4"1 3/4"€329.70
GRAINGER 282-501260D Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CQ2BWY 282-501260D1/2"21/2"ZRN28242°3"1 1/4"€96.28
GRAINGER 282-250760 Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia, 2.5 Inch Overall Length | CQ2BWZ 282-2507601/4"21/4"Bright, Uncoated28242°2 1/2"3/4"€36.37
GRAINGER 282-125510 Ball End Mill, 2 Flutes, 1/8 Inch Milling Dia, 1.5 Inch Overall Length | CQ2BXA 282-1255101/8"21/8"Bright, Uncoated28242°1 1/2"1/2"€20.23
GRAINGER 282-125510D Ball End Mill, 2 Flutes, 1/8 Inch Milling Dia, 1.5 Inch Overall Length | CQ2BXB 282-125510D1/8"21/8"ZRN28242°1 1/2"1/2"€24.77
GRAINGER 282-187635 Ball End Mill, 2 Flutes, 3/16 Inch Milling Dia, 2 Inch Overall Length | CQ2BXC 282-1876350.188"20.188"Bright, Uncoated28242°2"5/8"€28.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 258-100115 Ball End Mill, 4 Flutes, 1/4 Inch Milling Dia, 4 Inch Overall Length
€422.02 /unit