Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 221-021140 Ball End Mill, 2 Flutes, 11/16 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CP9TND

GRAINGER 221-021140 Ball End Mill, 2 Flutes, 11/16 Inch Milling Dia, 1 1/2 Inch Length Of Cut

Item: CP9TND Model: 221-021140Cross Ref: 45XU22
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€177.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1 1/2"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleBall Nose
End TypeSingle End
FinishTitanium Carbonitride
GradeGeneral Purpose
Helix Angle30°
List Number221
MaterialCarbide
Milling Dia.0.688"
Number Of Flutes2
Overall Length4"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel
Shank Dia.3/4"
Shank TypeWeldon Flat
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiCN
Length Of Cut1 1/2"
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Neck Length0"
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.3024
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberOverall LengthCutting LengthEnd Mill StylePrice
GRAINGER 227-001090 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 3 Inch Length Of Cut, 6 Inch Overall Length | CP9TJX 227-0010901"21"Bright, Uncoated2276"3"Ball Nose€475.70
GRAINGER 227-001094 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 3 Inch Length Of Cut, 6 Inch Overall Length | CP9TJY 227-0010941"21"Aluminum Titanium Nitride2276"3"Ball Nose€576.85
GRAINGER 227-001092 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 3 Inch Length Of Cut, 6 Inch Overall Length | CP9TJZ 227-0010921"21"Titanium Carbonitride2276"3"Ball Nose€502.19
GRAINGER 227-001091 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 3 Inch Length Of Cut, 6 Inch Overall Length | CP9TKA 227-0010911"21"Tin2276"3"Ball Nose€472.48
GRAINGER 221-001160 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CP9TKB 221-0011601"21"Bright, Uncoated2214"1 1/2"Ball Nose€310.78
GRAINGER 221-001163 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CP9TKC 221-0011631"21"Titanium Carbonitride2214"1 1/2"Ball Nose€273.50
GRAINGER 221-001164 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CP9TKD 221-0011641"21"Aluminum Titanium Nitride2214"1 1/2"Ball Nose€346.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 221-021140 Ball End Mill, 2 Flutes, 11/16 Inch Milling Dia, 1 1/2 Inch Length Of Cut
€177.20 /unit