Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 220188 90 Deg Bend, Cast Iron, 1 1/2 Inch x 1 1/2 Inch Fitting Pipe Size, Socket x Socket | CQ2YDG

GRAINGER 220188 90 Deg Bend, Cast Iron, 1 1/2 Inch x 1 1/2 Inch Pipe, Socket x Socket

Item: CQ2YDG Model: 220188Cross Ref: 60WT81
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBend
ApplicationDWV
Basic Fitting ShapeElbow
Bend Nominal Dimensions4 1/4" x 4 1/4"
ClassClass 0
ColorGray
Fitting MaterialCast Iron
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A Outside Diameter1.938"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1 1/2"
Fitting Side B Outside Diameter1.938"
Fitting Side B TypeSocket
Includes SealNo
MaterialCast Iron
Max. Operating Pressure0 psi
Max. Steam Pressure0 psi
Overall Length4 3/4"
Specific Fitting Angle90°
Specific Fitting Shape90° Elbow
Includes Pre-applied Thread SealantNo
Material GradeGray Cast Iron
Maximum Operating Pressure0 psi
Pipe Fitting MaterialCast Iron
StandardsASTM A888

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthSpecific Fitting ShapeBasic Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeFitting Side A Outside DiameterFitting Side B Outside DiameterBend Nominal DimensionsPrice
GRAINGER ZFBSVF16B40 Bend, Cast Iron, 4 Inch x 4 Inch Fitting Pipe Size, Socket x Socket | CQ2YAR ZFBSVF16B409 1/8"1/16 BendBend4"4"5 1/4"4 1/4"4 5/16" x 4 13/16"€225.43
GRAINGER ZFBSVF16B60 Bend, Cast Iron, 6 Inch x 6 Inch Fitting Pipe Size, Socket x Socket | CQ2YAU ZFBSVF16B609 1/2"1/16 BendBend6"6"7 1/4"6 1/4"4 1/2" x 5"€380.98
GRAINGER ZFB220536 Bend, Cast Iron, 2 Inch x 2 Inch Fitting Pipe Size, Socket x Socket | CQ2YBC ZFB2205367 3/8"1/5 BendBend2"2"2 3/8"2 3/8"3 11/16" x 3 11/16"€124.88
GRAINGER ZFB220538 Bend, Cast Iron, 3 Inch x 3 Inch Fitting Pipe Size, Socket x Socket | CQ2YBE ZFB2205388 1/8"1/5 BendBend3"3"3 3/8"3 3/8"4 1/16" x 4 1/16"€177.01
GRAINGER ZFB220540 Bend, Cast Iron, 4 Inch x 4 Inch Fitting Pipe Size, Socket x Socket | CQ2YBG ZFB2205409 1/8"1/5 BendBend4"4"4.438"4.438"4 7/16" x 4 7/16"€276.52
GRAINGER ZFBSVF08B20 Bend, Cast Iron, 2 Inch x 2 Inch Fitting Pipe Size, Socket x Socket | CQ2YBN ZFBSVF08B208 1/4"1/8 BendBend2"2"3 1/4"2 1/4"-€115.03
GRAINGER ZFBSVF08B60 Bend, Cast Iron, 6 Inch x 6 Inch Fitting Pipe Size, Socket x Socket | CQ2YBQ ZFBSVF08B6011 5/8"1/8 BendBend6"6"7 1/4"6 1/4"-€435.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 220188 90 Deg Bend, Cast Iron, 1 1/2 Inch x 1 1/2 Inch Pipe, Socket x Socket
€54.26 /unit