Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZFBSVF16B60 Bend, Cast Iron, 6 Inch x 6 Inch Fitting Pipe Size, Socket x Socket | CQ2YAU

GRAINGER ZFBSVF16B60 Bend, Cast Iron, 6 Inch x 6 Inch Pipe, Socket x Socket

Item: CQ2YAU Model: ZFBSVF16B60Cross Ref: 60XE33
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€424.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBend
ApplicationDWV
Basic Fitting ShapeBend
Bend Nominal Dimensions4 1/2" x 5"
ClassClass 0
ColorGreen
Finish/coatingEpoxy Coated
Fitting MaterialCast Iron
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size6"
Fitting Side A Outside Diameter7 1/4"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size6"
Fitting Side B Outside Diameter6 1/4"
Fitting Side B TypeSocket
Includes SealNo
MaterialCast Iron
Max. Operating Pressure0 psi
Max. Steam Pressure0 psi
Overall Length9 1/2"
Specific Fitting Shape1/16 Bend
Includes Pre-applied Thread SealantNo
Material GradeGreen Cast Iron
Maximum Operating Pressure0 psi
Pipe Fitting MaterialCast Iron
StandardsASTM A74

Shipping Info:

Ship weight (kg) 6.21

Product Variants

ProductModelOverall LengthSpecific Fitting ShapeBasic Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeFitting Side A Outside DiameterFitting Side B Outside DiameterBend Nominal DimensionsPrice
GRAINGER ZFBSVF16B40 Bend, Cast Iron, 4 Inch x 4 Inch Fitting Pipe Size, Socket x Socket | CQ2YAR ZFBSVF16B409 1/8"1/16 BendBend4"4"5 1/4"4 1/4"4 5/16" x 4 13/16"€225.43
GRAINGER ZFB220536 Bend, Cast Iron, 2 Inch x 2 Inch Fitting Pipe Size, Socket x Socket | CQ2YBC ZFB2205367 3/8"1/5 BendBend2"2"2 3/8"2 3/8"3 11/16" x 3 11/16"€124.88
GRAINGER ZFB220538 Bend, Cast Iron, 3 Inch x 3 Inch Fitting Pipe Size, Socket x Socket | CQ2YBE ZFB2205388 1/8"1/5 BendBend3"3"3 3/8"3 3/8"4 1/16" x 4 1/16"€177.01
GRAINGER ZFB220540 Bend, Cast Iron, 4 Inch x 4 Inch Fitting Pipe Size, Socket x Socket | CQ2YBG ZFB2205409 1/8"1/5 BendBend4"4"4.438"4.438"4 7/16" x 4 7/16"€276.52
GRAINGER ZFBSVF08B20 Bend, Cast Iron, 2 Inch x 2 Inch Fitting Pipe Size, Socket x Socket | CQ2YBN ZFBSVF08B208 1/4"1/8 BendBend2"2"3 1/4"2 1/4"-€115.03
GRAINGER ZFBSVF08B60 Bend, Cast Iron, 6 Inch x 6 Inch Fitting Pipe Size, Socket x Socket | CQ2YBQ ZFBSVF08B6011 5/8"1/8 BendBend6"6"7 1/4"6 1/4"-€435.79
GRAINGER ZFB220676 22.5 Deg Bend, Cast Iron, 1 1/2 Inch x 1 1/2 Inch Fitting Pipe Size, Socket x Socket | CQ2YBT ZFB2206764 1/4"22.5° BendBend1 1/2"1 1/2"1.938"1.938"2 1/8" x 2 1/8"€67.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZFBSVF16B60 Bend, Cast Iron, 6 Inch x 6 Inch Pipe, Socket x Socket
€424.62 /unit