Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1605012588 Thread Forming Tap, 1 1/4-8 Thread Size, 13/16 Inch Thread Length, 7 5/64 Inch Length | CT6ZTZ

OSG 1605012588 Thread Forming Tap, 1 1/4-8 Thread Size, 13/16 Inch Thread Length, 7 5/64 Inch Length

Item: CT6ZTZ Model: 1605012588Cross Ref: 54MA13
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€818.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
Coolant FedCoolant Through
Cutting Direction - MachiningRight Hand
Extended NeckNo
Features40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
FinishTitanium Carbonitride Coated
Fits ClassClass 2B
List Number16050
No. Of Pieces1
Number Of Flutes0
Overall Length7.078"
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, P
Secondary Material ApplicationHardened Steel, Nickel, Titanium
Secondary Material Application Iso CodeH, S
Shank Dia.1.016"
Shank Length4 1/4"
Spiral DirectionNeutral
Square Size0.766"
Tap ChamferModified Bottoming
Tap Length StandardDIN
Tap MaterialCobalt
Tap Shank StandardANSI
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length13/16"
Thread LimitH11
Thread Size1 1/4"-8
Thread StandardSpecial
Threads Per Inch8
Class Of FitClass 2B
Material Grade - MachiningGrade 16050
StandardsDIN
Tap FinishTiCN
Tap StyleThread Forming
Thread Limit / Class Of FitH11, 2B

Shipping Info:

Ship weight (kg) 0.7335
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeThread SizeShank Dia.Tap MaterialPrice
OSG 1400100006 Thread Forming Tap, #0-80 Thread Size, 1/4 Inch Thread Length, 1 5/8 Inch Length | CT6ZGZ 14001000061/4"1 5/8"H2-1.3 mm-0.141"Cobalt€25.06
OSG 1400100000 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length, H2 | CT6ZHA 14001000005/16"1.609"H2-1.2 mm-0.141"Cobalt€22.49
OSG 1400100100 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length, H3 | CT6ZHB 14001001005/16"1.609"H3-1.2 mm-0.141"Cobalt€23.24
OSG 1400100101 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length, H3 | CT6ZHC 14001001015/16"1.609"H3-1.2 mm-0.141"Cobalt€22.00
OSG 1405000308 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length | CT6ZHD 14050003085/16"1.609"H3-1.36 mm-0.141"High Speed Steel€61.17
OSG 1405000208 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length | CT6ZHE 14050002085/16"1.609"H2-1.36 mm-0.141"High Speed Steel€61.17
OSG 1400100201 Thread Forming Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 39/64 Inch Length | CT6ZHF 14001002015/16"1.609"H2-1.2 mm-0.141"Cobalt€22.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1605012588 Thread Forming Tap, 1 1/4-8 Thread Size, 13/16 Inch Thread Length, 7 5/64 Inch Length
€818.82 /unit