Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 218-001038 Square End Mill, Center Cutting, 4 Flutes, 3/8 Inch Milling Dia, 1 3/4 Inch Length Of Cut | CP9XCE

GRAINGER 218-001038 Square End Mill, Center Cutting, 4 Flutes, 3/8 Inch Milling Dia, 1 3/4 Inch Length Of Cut

Item: CP9XCE Model: 218-001038Cross Ref: 19LL64
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length1 3/4"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleSquare
End TypeSingle End
FinishAluminum Titanium Nitride
GradeGrade C2
Helix Angle30°
List Number218
MaterialCarbide
Milling Dia.3/8"
Number Of Flutes4
Overall Length4"
Primary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel
Shank Dia.3/8"
Shank TypeStraight
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.774
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberHelix AngleOverall LengthGradePrice
GRAINGER 216-001099C Square End Mill, 2 Flutes, 1 Inch Milling Dia, 4 Inch Length Of Cut, 7 Inch Overall Length | CP9VWK 216-001099C1"21"Titanium Carbonitride21630°7"-€503.79
GRAINGER 206-001203C Square End Mill, 4 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CP9VWL 206-001203C1/2"41/2"Titanium Carbonitride20630°3"-€61.93
GRAINGER 215-001054C Square End Mill, 4 Flutes, 1/2 Inch Milling Dia, 4 Inch Overall Length | CP9VWM 215-001054C1/2"41/2"Titanium Carbonitride21530°4"-€83.91
GRAINGER 218-001037C Square End Mill, 4 Flutes, 3/8 Inch Milling Dia, 4 Inch Overall Length | CP9VWN 218-001037C3/8"43/8"Titanium Carbonitride21830°4"-€66.14
GRAINGER 204-001263 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CP9VWP 204-0012631"21"Aluminum Titanium Nitride20430°4"Grade C2€250.91
GRAINGER 204-001260 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CP9VWQ 204-0012601"21"Bright, Uncoated20430°4"Grade C2€227.37
GRAINGER 216-001096 Square End Mill, Center Cutting, 2 Flutes, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CP9VWR 216-0010961"21"Aluminum Titanium Nitride21630°6"Grade C2€428.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 218-001038 Square End Mill, Center Cutting, 4 Flutes, 3/8 Inch Milling Dia, 1 3/4 Inch Length Of Cut
€74.26 /unit