GRAINGER 21763_24_24 4130 Alloy Steel Plate, 1.5 Inch Thick | CP7CKA

GRAINGER 21763_24_24 Alloy Steel Plate, 1.5 Inch Thick

Item: CP7CKA Model: 21763_24_24Cross Ref: 799DA8
In Stock

Get it by Thursday, Jun 12

€4,323.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Plate
Brinell Hardness156
FabricationCold Finished
GradeGrade 4130
Includes Material CertificateYes
Length24"
Length ToleranceNot Rated
Machinability70%
MaterialAlloy Steel
Mechanical FinishMill
Rockwell HardnessRockwell B82
ShapePlate
System Of MeasurementImperial
Tensile Strength81000 psi
Thickness1 1/2"
Thickness Tolerance-0.01" to +0.06"
Width24"
Width ToleranceNot Rated
Yield Strength66000 psi

Shipping Info:

Ship weight (kg) 109.863
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeFabricationMaterialShapePrice
GRAINGER 14971_12_12 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJG 14971_12_12Grade 4130Cold FinishedAlloy SteelPlate€143.45
GRAINGER 14971_12_24 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJH 14971_12_24Grade 4130Cold FinishedAlloy SteelPlate€271.99
GRAINGER 14971_24_24 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJJ 14971_24_24Grade 4130Cold FinishedAlloy SteelPlate€596.02
GRAINGER 14971_12_36 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJK 14971_12_36Grade 4130Cold FinishedAlloy SteelPlate€447.17
GRAINGER 14971_36_36 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJL 14971_36_36Grade 4130Cold FinishedAlloy SteelPlate€1,725.76
GRAINGER 25659_36_36 4130 Alloy Steel Plate, 0.5 Inch Thick | CP7CJM 25659_36_36Grade 4130Cold FinishedAlloy SteelPlate€3,108.71
GRAINGER 14972_12_12 4130 Alloy Steel Plate, 0.5 Inch Thick | CP7CJN 14972_12_12Grade 4130Cold FinishedAlloy SteelPlate€315.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 21763_24_24 Alloy Steel Plate, 1.5 Inch Thick
€4,323.94 /unit