Flat Shipping

Flat Shipping at €24.99 + VAT

BUNTING BEARINGS DPEF283640 Dri Plane Flange Bearing, Size 1-3/4 x 2-1/4 x 2-1/2 x 3 x 1/4 Inch | CD4WDH

BUNTING BEARINGS DPEF283640 Flange Sleeve Bearing, 1 3/4 Inch I.D., 2 1/4 Inch O.D., 2 1/2 Inch Length, Bronze

Item: CD4WDH Model: DPEF283640Cross Ref: 12D919
Limited Availability
€74.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
ApplicationAerospace, Electrical Equipment, Food Processing, Furnaces And Ovens, Glass Manufacturing, Pharmaceuticals, Vacuum Processes
Bore Diameter1 3/4"
Bronze Material TypeSintered Bronze
ColorBronze
Flange Diameter3"
Flange Thickness1/4"
For EnvironmentVacuum
Length Tolerance+/-0.0075"
Material GradeSAE 841
Maximum Pv40000 lbs.-ft./sq. in-min.
Maximum Temperature700°F
Minimum Temperature-50°F
Outside Diameter2 1/4"
Overall Length2 1/2"
Plain Bearing MaterialBronze
StandardsASTM

Shipping Info:

Ship weight (kg) 0.495
Country of OriginUS

Product Details:

    • The high-performance Dri-Plane sintered bearings are ideal for application in electrical equipment, furnaces and ovens, and glass manufacturing processes. They are made using a proprietary metal compound that does not require lubrication and can work efficiently at high temperatures (up to 700 degrees Fahrenheit).

Product Variants

ProductModelBore Dia.Outside Dia.Flange Dia.Flange ThicknessPlain Bearing MaterialColorFor EnvironmentLength TolerancePkg. Qty.Price
BUNTING BEARINGS DPEF030504 Dri Plane Flange Bearing, Size 3/16 x 5/16 x 1/4 x 7/16 x 1/16 Inch | CD4WBF DPEF030504--------1€1.03
RFQ
BUNTING BEARINGS DPEF030508 Dri Plane Flange Bearing, Size 3/16 x 5/16 x 1/2 x 7/16 x 1/16 Inch | CD4WBG DPEF030508--------3€4.44
BUNTING BEARINGS DPEF040604 Dri Plane Flange Bearing, Size 1/4 x 3/8 x 1/4 x 1/2 x 1/16 Inch | CD4WBH DPEF040604--------3€3.38
BUNTING BEARINGS DPEF040606 Dri Plane Flange Bearing, Size 1/4 x 3/8 x 3/8 x 1/2 x 1/16 Inch | CD4WBJ DPEF0406061/4"3/8"1/2"0.062"BronzeBronzeVacuum-0.005" to +0.005"3€4.33
BUNTING BEARINGS DPEF040608 Dri Plane Flange Bearing, Size 1/4 x 3/8 x 1/2 x 1/2 x 1/16 Inch | CD4WBK DPEF0406081/4"3/8"1/2"0.062"BronzeBronzeVacuum-0.005" to +0.005"3€4.84
BUNTING BEARINGS DPEF040612 Dri Plane Flange Bearing, Size 1/4 x 3/8 x 3/4 x 1/2 x 1/16 Inch | CD4WBL DPEF040612--------3€9.11
BUNTING BEARINGS DPEF050706 Dri Plane Flange Bearing, Size 5/16 x 7/16 x 3/8 x 9/16 x 1/16 Inch | CD4WBM DPEF050706--------3€4.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS DPEF283640 Flange Sleeve Bearing, 1 3/4 Inch I.D., 2 1/4 Inch O.D., 2 1/2 Inch Length, Bronze
€74.14 /unit