Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 209-292375 Chamfer Mill, Bright Finish, 2 Flutes, 3/8 Inch Milling Dia | CP8VPR

GRAINGER 209-292375 Chamfer Mill, Bright Finish, 2 Flutes, 3/8 Inch Milling Dia

Item: CP8VPR Model: 209-292375Cross Ref: 45XN32
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€89.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChamfer Mill
Cutting Length0.188"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleChamfer Mill
End TypeDouble End
FinishBright, Uncoated
GradeGeneral Purpose
Included Angle90°
List Number209
MaterialCarbide
Material ApplicationCast Iron, Non Ferrous Material, Stainless Steel, Steel, Super Alloy
Milling Dia.3/8"
Number Of Flutes2
Overall Length2 1/2"
Primary Material ApplicationAll Materials
Shank Dia.3/8"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Length Of Cut3/16"
Material - MachiningCarbide
Material ApplicationsCast Iron, Non-Ferrous Material, Stainless Steel, Steel, Super Alloy
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.0684
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of FlutesShank Dia.FinishEnd TypeList NumberOverall LengthMilling Dia.Included AnglePrice
GRAINGER CM21000X Chamfer Mill, Altin Finish, 2 Flutes, 1 Inch Milling Dia, 90 Degree Included Angle | CP8VLN CM21000X21"Aluminum Titanium NitrideSingle EndCM24"1"90°€359.95
GRAINGER 209-262500B Chamfer Mill, Altin Finish, 2 Flutes, 1/2 Inch Milling Dia, 60 Degree Included Angle | CP8VLP 209-262500B21/2"Aluminum Titanium NitrideDouble End2093"1/2"60°€149.02
GRAINGER 209-062500B Chamfer Mill, Altin Finish, 2 Flutes, 1/2 Inch Milling Dia, 60 Degree Included Angle | CP8VLQ 209-062500B21/2"Aluminum Titanium NitrideSingle End2093"1/2"60°€116.01
GRAINGER 209-082500B Chamfer Mill, Altin Finish, 2 Flutes, 1/2 Inch Milling Dia, 82 Degree Included Angle | CP8VLR 209-082500B21/2"Aluminum Titanium NitrideSingle End2093"1/2"82°€113.08
GRAINGER 209-292500B Chamfer Mill, Altin Finish, 2 Flutes, 1/2 Inch Milling Dia, 90 Degree Included Angle | CP8VLT 209-292500B21/2"Aluminum Titanium NitrideDouble End2093"1/2"90°€153.19
GRAINGER 209-092500B Chamfer Mill, Altin Finish, 2 Flutes, 1/2 Inch Milling Dia, 90 Degree Included Angle | CP8VLU 209-092500B21/2"Aluminum Titanium NitrideSingle End2093"1/2"90°€118.11
GRAINGER 209-062250B Chamfer Mill, Altin Finish, 2 Flutes, 1/4 Inch Milling Dia, 60 Degree Included Angle | CP8VLV 209-062250B21/4"Aluminum Titanium NitrideSingle End2092 1/2"1/4"60°€53.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 209-292375 Chamfer Mill, Bright Finish, 2 Flutes, 3/8 Inch Milling Dia
€89.23 /unit