Item | Socket Set |
Container Features | Dust Resistant |
Container Height | 3 7/16" |
Container Length | 15 3/4" |
Container Type | Plastic Case |
Container Width | 10 19/32" |
Deep Socket Point Styles Included | 6 |
Drive Type | Hand |
Finish | Chrome |
Flex Socket Point Styles Included | None |
Impact Rated | No |
Includes Deep Sockets | Yes |
Includes Drive Tools | Yes |
Includes Flex Sockets | No |
Includes Socket Bits | No |
Includes Standard Sockets | Yes |
Includes Wrenches | Yes |
Insulated | No |
No Of Pieces | 65 |
Non-sparking | No |
Number Of Pieces | 65 |
Number Of Standard Sockets | 35 |
Std. Socket Point Styles Included | 6 |
Tether Capable | Not Tether Capable |
Tether Ready Drive Tools | Not Tether Capable |
Tether Ready Wrenches | Not Tether Capable |
Tether Style | Tether Capable |
Wrench Included | Combination Wrenches |
Container Lxwxh | 15 3/4" x 10 19/32" x 3 7/16" |
Deep Socket Style/size | Deep 6-Point: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Drive Size | 1/4", 3/8" |
Drive Tools Included | 1/4" Drive Extension 3", 1/4" Drive Pear Ratchet, 3/8" Drive Pear. Ratchet, 3/8" Drive Extension 6", Combination Wrenches 3/8", 7/16", 1/2", 9/16:, 5/8" |
Flex Socket Count/style | None |
Measurement Type | Metric, SAE |
Socket Shape | 6-Point |
Socket Size | 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" |
Socket Size Range | 3/16" to 13/16", 4 mm to 19 mm |
Sockets Included | 1/4" Drive 6-Point Standard: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 3/8" Drive 6-Point Deep: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 3/8" Drive 6-Point Standard: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" |
Standard Socket Style/size | Standard 6 Point 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Standard 6 Point 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", Standard 6 Point 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, Standard 6 Poiont 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16" |
Tether Ready Sockets | Not Tether Capable |
Wrenches Included | Combination Wrenches |