Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 206-001015 Square End Mill, Carbide, Single End, 3/64 Inch Milling Dia, 4 Flutes | CQ2NCC

GRAINGER 206-001015 Square End Mill, Carbide, Single End, 3/64 Inch Milling Dia, 4 Flutes

Item: CQ2NCC Model: 206-001015Cross Ref: 19LE87
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length1/8"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleSquare
End TypeSingle End
FinishAluminum Titanium Nitride
GradeGrade C2
Helix Angle30°
List Number206
MaterialCarbide
Milling Dia.0.047"
Number Of Flutes4
Overall Length1 1/2"
Primary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel
Shank Dia.1/8"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
Length Of Cut1/8"
Material - MachiningCarbide
Material Grade - MachiningGrade C2 Micro Grain
Measurement SystemFractional Inch
Neck Dia.0"
Neck Length0"
Primary Material Application Iso CodeH, K, M, P
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishEnd TypeList NumberOverall LengthGradePrice
GRAINGER 236-001001 Square End Mill, Carbide, Double End, 1/16 Inch Length Of Cut | CQ2MWD 236-0010010.031"41/8"Bright, UncoatedDouble End2361 1/2"Grade C2€18.80
GRAINGER 234-001015 Square End Mill, Carbide, Double End, 1/16 Inch Milling Dia, 2 Flutes | CQ2MWE 234-0010150.062"21/8"Aluminum Titanium NitrideDouble End2341 1/2"Grade C2€20.92
GRAINGER 236-031025 Square End Mill, Carbide, Double End, 1/16 Inch Milling Dia, 4 Flutes | CQ2MWF 236-0310250.062"41/8"Aluminum Titanium NitrideDouble End2361 1/2"Grade C2€20.73
GRAINGER 234-001004 Square End Mill, Carbide, Double End, 1/32 Inch Milling Dia, 2 Flutes | CQ2MWG 234-0010040.031"21/8"Aluminum Titanium NitrideDouble End2341 1/2"Grade C2€23.50
GRAINGER 236-001025 Square End Mill, Carbide, Double End, 1/8 Inch Length Of Cut | CQ2MWH 236-0010250.078"41/8"Bright, UncoatedDouble End2361 1/2"Grade C2€16.90
GRAINGER 234-001012 Square End Mill, Carbide, Double End, 1/8 Inch Length Of Cut | CQ2MWJ 234-0010120.078"21/8"Bright, UncoatedDouble End2341 1/2"Grade C2€15.51
GRAINGER 236-001020 Square End Mill, Carbide, Double End, 1/8 Inch Length Of Cut | CQ2MWK 236-0010200.062"41/8"Bright, UncoatedDouble End2361 1/2"Grade C2€17.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 206-001015 Square End Mill, Carbide, Single End, 3/64 Inch Milling Dia, 4 Flutes
€14.30 /unit