LOVEJOY 69790497935 Keyless Locking Rigid Coupling, 40 mm Bore, 65 mm OD, 1.7720 Inch Length, Steel | AL9ACH

LOVEJOY 69790497935 Keyless Locking Rigid Coupling, 40mm Bore, 65mm OD, 1.7720 In Length, Steel

Item: AL9ACH Model: 69790497935
In Stock

Get it by Tuesday, Jun 10

€407.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyless Rigid Coupling

Shipping Info:

Ship weight (kg) 0.792
Ship height (cm)6
Ship length (cm)5.1
Ship width (cm)5.1
Country of OriginUS

Product Variants

ProductModelMPNPrice
LOVEJOY 69790497932 Keyless Locking Rigid Coupling, 30 mm Bore, 55 mm OD, 1.7720 Inch Length, Steel | AL9ACF 6979049793269790497932€234.16
RFQ
LOVEJOY 69790497933 Keyless Locking Rigid Coupling, 35 mm Bore, 60 mm OD, 1.7720 Inch Length, Steel | AL9ACG 6979049793369790497933€350.29
LOVEJOY 69790497937 Keyless Locking Rigid Coupling, 45 mm Bore, 75 mm OD, 1.7720 Inch Length, Steel | AL9ACJ 6979049793769790497937€407.91
LOVEJOY 69790497939 Keyless Locking Rigid Coupling, 50 mm Bore, 80 mm OD, 2.52 Inch Length, Steel | AL9ACL 6979049793969790497939€452.27
LOVEJOY 69790497942 Keyless Locking Rigid Coupling, 65 mm Bore, 95 mm OD, 2.52 Inch Length, Steel | AL9ACM 6979049794269790497942€540.94
LOVEJOY 69790497947 Keyless Locking Rigid Coupling, 90 mm Bore, 130 mm OD, Steel | AL9ACN 6979049794769790497947€885.34
LOVEJOY 69790497955 Keyless Locking Rigid Coupling, 160 mm Bore, 210 mm OD, Steel | AL9ACP 6979049795569790497955€1,906.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 69790497935 Keyless Locking Rigid Coupling, 40mm Bore, 65mm OD, 1.7720 In Length, Steel
€407.91 /unit