Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 205-888881 End Mill Set, 3 Flutes, 5 Pieces, 1/8 Inch Smallest Mill Dia | CQ6AWH

GRAINGER 205-888881 End Mill Set, 3 Flutes, 5 Pieces, 1/8 Inch Smallest Mill Dia

Item: CQ6AWH Model: 205-888881Cross Ref: 45XJ80
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€150.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Case MaterialPlastic
End Mill ApplicationFinishing, Roughing
End Mill Cutting TypeCenter Cutting
End TypeSingle End
FinishBright, Uncoated
Helix Angle30°
List Number205
MaterialCarbide
Number Of Flutes3
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Composite, Copper
Shank TypeStraight
Sizes Included1/8", 3/16", 1/4", 3/8", 1/2"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishList NumberHelix AngleNumber Of FlutesEnd Mill Cutting TypeSizes IncludedMaterialPrice
GRAINGER 204-888881 End Mill Set, 2 Flutes, 5 Pieces, 1/8 Inch Smallest Mill Dia | CQ6AVY 204-888881Bright, Uncoated20430°2Center Cutting1/8", 3/16", 1/4", 3/8", 1/2"Carbide€150.89
GRAINGER 204-888882 End Mill Set, 2 Flutes, 5 Pieces, 1/8 Inch Smallest Mill Dia, Ticn Finish | CQ6AVZ 204-888882TiCN20430°2Center Cutting1/8", 3/16", 1/4", 3/8", 1/2"Carbide€185.92
GRAINGER 273-888881 End Mill Set, 3 Flutes, 5 Pieces, 1/8 Inch Smallest Mill Dia | CQ6AWA 273-888881Bright, Uncoated27342°3Center Cutting1/8", 3/16", 1/4", 3/8", 1/2"Carbide€177.42
GRAINGER 273-888882 End Mill Set, 3 Flutes, 5 Pieces, 1/8 Inch Smallest Mill Dia, Zrn Finish | CQ6AWB 273-888882ZRN27342°3Center Cutting1/8", 3/16", 1/4", 3/8", 1/2"Carbide€234.00
GRAINGER 206-888881 End Mill Set, 4 Flutes, 5 Pieces, 1/8 Inch Smallest Mill Dia | CQ6AWC 206-888881Bright, Uncoated20630°4Center Cutting1/8", 3/16", 1/4", 3/8", 1/2"Carbide€153.23
GRAINGER 284-888881 End Mill Set, 4 Flutes, 5 Pieces, 1/8 Inch Smallest Mill Dia | CQ6AWD 284-888881Bright, Uncoated284Variable4Center Cutting1/8", 3/16", 1/4", 3/8", 1/2"Carbide€155.63
GRAINGER 284-888882 End Mill Set, 4 Flutes, 5 Pieces, 1/8 Inch Smallest Mill Dia, Alticrn Finish | CQ6AWE 284-888882AlTiCrN284Variable4Center Cutting1/8", 3/16", 1/4", 3/8", 1/2"Carbide€195.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 205-888881 End Mill Set, 3 Flutes, 5 Pieces, 1/8 Inch Smallest Mill Dia
€150.18 /unit