Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 204-603029 Corner Radius End Mill, Ticn Finish, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut | CP9VJD

GRAINGER 204-603029 Corner Radius End Mill, Ticn Finish, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut

Item: CP9VJD Model: 204-603029Cross Ref: 45XH34
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Corner Radius0.045"
Cutting DirectionRight Hand
Cutting Length1"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleCorner Radius
End TypeSingle End
FinishTitanium Carbonitride
GradeGeneral Purpose
Helix Angle30°
List Number204
MaterialCarbide
Milling Dia.1/2"
Number Of Flutes2
Overall Length3"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel
Shank Dia.1/2"
Shank TypeStraight
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.1179
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberOverall LengthCorner RadiusCutting LengthPrice
GRAINGER 204-603480 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CP9UWN 204-6034801"21"Bright, Uncoated2044"0.06"1 1/2"€276.63
GRAINGER 204-603474 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CP9UWP 204-6034741"21"Bright, Uncoated2044"0.045"1 1/2"€261.89
GRAINGER 204-603471 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CP9UWQ 204-6034711"21"Aluminum Titanium Nitride2044"0.03"1 1/2"€305.56
GRAINGER 204-603492 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CP9UWR 204-6034921"21"Bright, Uncoated2044"1/8"1 1/2"€267.10
GRAINGER 204-603483 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CP9UWT 204-6034831"21"Aluminum Titanium Nitride2044"0.06"1 1/2"€305.56
GRAINGER 204-603459 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CP9UWU 204-6034591"21"Aluminum Titanium Nitride2044"0.02"1 1/2"€305.56
GRAINGER 204-603501 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia | CP9UWV 204-6035011"21"Aluminum Titanium Nitride2044"0.19"1 1/2"€305.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 204-603029 Corner Radius End Mill, Ticn Finish, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut
€68.53 /unit