GRAINGER 1YYN5 Plastic Sheet, 0.75 Inch Plastic Thick, 24 Inch Width X 48 Inch L, Gray, Opaque | CQ3YVT

GRAINGER 1YYN5 Plastic Sheet, 0.75 Inch Plastic Thick, 24 Inch Width X 48 Inch Length, Gray, Opaque

Item: CQ3YVT Model: 1YYN5
In Stock

Get it by Monday, Jun 16

€289.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
ColorGray
Corrosion And Chemical ResistanceExcellent
Friction RatingNot Slippery
Impact Strength0.8 lbs.-ft./in.
Impact Strength RatingPoor
Length Tolerance-0.25" to +0.25"
MachinabilityFair
MaterialPVC
Material PropertiesStandard
Material TypePVC Type 1
Max. Temp.140°F
Min. Temp.32°F
Nominal Length48"
Nominal Width24"
Plastic ClarityOpaque
Plastic Hardness84D
Plastic Hardness RatingHard
Plastic Length4 ft.
Plastic Thickness3/4"
Plastic Thickness Tolerance-10% to +10%
Plastic Width24"
Plastic Width Tolerance-0.25" to +0.25"
ShapeSheets
Tensile Strength8350 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.02%
Water Absorption RatingExcellent
Wear FactorFair
GradeStandard
Maximum Temperature140°F
Minimum Temperature32°F
Nominal Size (merch)24" W x 48" L
Plastic Length Tolerance±0.25"
StandardsASTM D1784

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMin. Temp.Max. Temp.Plastic ClarityNominal LengthPrice
GRAINGER PS-CPVC-7 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 12 Inch L, 7 | CQ3YKG PS-CPVC-70.062"12"12"7500 psi30°F200°FOpaque12"€18.22
GRAINGER 500859-1 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 12 Inch L, Black, 6 | CQ3YKH 500859-10.062"12"12"6100 psi--Opaque12"€7.86
GRAINGER 506017-1 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 12 Inch L, White, 6 | CQ3YKJ 506017-10.062"12"12"6100 psi--Opaque12"€7.69
GRAINGER PS-CPVC-8 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 24 Inch L, 7 | CQ3YKK PS-CPVC-80.062"24"12"7500 psi30°F200°FOpaque24"€26.30
GRAINGER PS-PVC2-9 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 24 Inch L, 7 | CQ3YKL PS-PVC2-90.062"24"12"7250 psi-20°F140°FOpaque24"€18.13
GRAINGER BULK-PS-PVC-604 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 24 Inch L, Clear, Clear, 7 | CQ3YKM BULK-PS-PVC-6040.062"24"12"7200 psi32°F120°FClear24"€20.24
GRAINGER 506017-2 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 24 Inch L, White, 6 | CQ3YKN 506017-20.062"24"12"6100 psi--Opaque24"€15.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1YYN5 Plastic Sheet, 0.75 Inch Plastic Thick, 24 Inch Width X 48 Inch Length, Gray, Opaque
€289.88 /unit