Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 506017-1 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 12 Inch L, White, 6 | CQ3YKJ

GRAINGER 506017-1 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch Width x 12 Inch Length, White

Item: CQ3YKJ Model: 506017-1Cross Ref: 44ZR81
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
ColorWhite
Corrosion And Chemical ResistanceExcellent
Friction RatingSlippery
MachinabilityFair
MaterialAcrylic, PVC
Material PropertiesStandard
Nominal Length12"
Nominal Width12"
Plastic ClarityOpaque
Plastic Hardness RatingHard
Plastic Length12"
Plastic Thickness0.062"
Plastic Width12"
ShapeSheets
Tensile Strength6100 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption RatingGood
Wear FactorFair
GradeStandard

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMin. Temp.Max. Temp.Plastic ClarityNominal LengthPrice
GRAINGER PS-CPVC-7 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 12 Inch L, 7 | CQ3YKG PS-CPVC-70.062"12"12"7500 psi30°F200°FOpaque12"€18.22
GRAINGER 500859-1 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 12 Inch L, Black, 6 | CQ3YKH 500859-10.062"12"12"6100 psi--Opaque12"€7.86
GRAINGER PS-CPVC-8 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 24 Inch L, 7 | CQ3YKK PS-CPVC-80.062"24"12"7500 psi30°F200°FOpaque24"€26.30
GRAINGER PS-PVC2-9 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 24 Inch L, 7 | CQ3YKL PS-PVC2-90.062"24"12"7250 psi-20°F140°FOpaque24"€18.13
GRAINGER BULK-PS-PVC-604 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 24 Inch L, Clear, Clear, 7 | CQ3YKM BULK-PS-PVC-6040.062"24"12"7200 psi32°F120°FClear24"€20.24
GRAINGER 506017-2 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 24 Inch L, White, 6 | CQ3YKN 506017-20.062"24"12"6100 psi--Opaque24"€15.94
GRAINGER PS-CPVC-9 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch W x 36 Inch L, 7 | CQ3YKP PS-CPVC-90.062"36"12"7500 psi30°F200°FOpaque36"€38.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 506017-1 Plastic Sheet, 0.0625 Inch Plastic Thick, 12 Inch Width x 12 Inch Length, White
€8.56 /unit