Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 19263_36_0 4142 Alloy Steel Plate, 0.75 Inch Thick | CP7CLJ

GRAINGER 19263_36_0 Alloy Steel Plate, 0.75 Inch Thick

Item: CP7CLJ Model: 19263_36_0Cross Ref: 799CE7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,941.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Plate
Brinell Hardness187
FabricationHot Rolled
GradeGrade 4142
Includes Material CertificateYes
Length36"
Machinability50%
MaterialAlloy Steel
Mechanical FinishMill
Rockwell HardnessRockwell B94
ShapePlate
System Of MeasurementImperial
Tensile StrengthNot Rated
Thickness3/4"
Thickness Tolerance-0.001" to +0.001"
Tolerance RatingOversized
Width10"
Width Tolerance+0.005"
Yield StrengthNot Rated
Heat TreatableYes
Heat TreatmentPre Hardened
Material GradeGrade 4142
Overall Length36"
Overall Width10"
StandardsASTM A322

Shipping Info:

Ship weight (kg) 5.3685
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeFabricationMaterialShapePrice
GRAINGER 14971_12_12 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJG 14971_12_12Grade 4130Cold FinishedAlloy SteelPlate€143.45
GRAINGER 14971_12_24 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJH 14971_12_24Grade 4130Cold FinishedAlloy SteelPlate€271.99
GRAINGER 14971_24_24 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJJ 14971_24_24Grade 4130Cold FinishedAlloy SteelPlate€596.02
GRAINGER 14971_12_36 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJK 14971_12_36Grade 4130Cold FinishedAlloy SteelPlate€447.17
GRAINGER 14971_36_36 4130 Alloy Steel Plate, 0.25 Inch Thick | CP7CJL 14971_36_36Grade 4130Cold FinishedAlloy SteelPlate€1,725.76
GRAINGER 25659_36_36 4130 Alloy Steel Plate, 0.5 Inch Thick | CP7CJM 25659_36_36Grade 4130Cold FinishedAlloy SteelPlate€3,108.71
GRAINGER 14972_12_12 4130 Alloy Steel Plate, 0.5 Inch Thick | CP7CJN 14972_12_12Grade 4130Cold FinishedAlloy SteelPlate€315.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 19263_36_0 Alloy Steel Plate, 0.75 Inch Thick
€1,941.66 /unit