GRAINGER 18973_24_0 Stainless Steel Flat Bar, 440C, 1.25 Inch Thick, 5 Inch X 24 Inch Size, Mill | CQ6FZW

GRAINGER 18973_24_0 Stainless Steel Flat Bar, 440C, 1.25 Inch Thick, 5 Inch X 24 Inch Size, Mill

Item: CQ6FZW Model: 18973_24_0Cross Ref: 795XH1
In Stock

Get it by Tuesday, Jun 17

€1,478.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Brinell HardnessBrinell 233
GradeGrade 440C
Heat TreatableYes
Includes Material CertificateYes
Length24"
Length Tolerance0" to +0.125"
MaterialStainless Steel
Mechanical FinishMill
Rockwell HardnessRockwell 99
ShapeRectangular Bar
Tensile Strength100000 psi
Thickness1 1/4"
Thickness Tolerance+0.01" to +0.015"
Width5"
Width Tolerance+0.01" to +0.015"
Yield Strength65000 psi
Material Grade440C
Overall Length24"
Overall Width5"
StandardsASTM A276
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 19.035
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeTensile StrengthYield StrengthGradeMechanical FinishIncludes Material CertificateHeat TreatableBrinell HardnessPrice
GRAINGER 2EXP8 Stainless Steel Flat Bar, 17-4, 0.188 Inch Thick, 6 Inch X 6 Inch Size, Hot Rolled, Mill | CQ6BNG 2EXP8Square185000 psi160000 psiGrade 17-4MillYesYesBrinell 326€58.34
GRAINGER 20557_12_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 12 Inch Size, Hot Rolled | CQ6BNH 20557_12_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€21.33
GRAINGER 20557_36_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 36 Inch Size, Hot Rolled | CQ6BNJ 20557_36_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€61.95
GRAINGER 20557_72_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 6 Ft Size, Hot Rolled | CQ6BNK 20557_72_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€117.35
GRAINGER 20557_6_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 6 Inch Size, Hot Rolled | CQ6BNL 20557_6_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€20.42
GRAINGER 20556_24_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/4 Inch X 24 Inch Size, Hot Rolled | CQ6BNM 20556_24_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€37.04
GRAINGER 20556_36_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/4 Inch X 36 Inch Size, Hot Rolled | CQ6BNN 20556_36_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€54.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 18973_24_0 Stainless Steel Flat Bar, 440C, 1.25 Inch Thick, 5 Inch X 24 Inch Size, Mill
€1,478.57 /unit