PIP 713SUC/L Hand Protection Seamless Glove Coated, L, Dozen | CL9KRF

PIP 713SUC/L Hand Protection Seamless Glove Coated, L, Dozen

Item: CL9KRF Model: 713SUC/LCross Ref: 43JJ64
In Stock

Get it by Tuesday, Jun 17

€49.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Abrasion Level1
Ansi/isea Puncture LevelNot Rated
Anti-staticNo
Base Coating MaterialPolyurethane
Coating TextureSmooth
Coating TypeDipped
ColorWhite
Cuff StyleKnit
Double-dippedNo
Finger CoverageFull Finger
Glove Coating ColorWhite
Glove Coating CoveragePalm
Glove Coating MaterialPolyurethane
Glove ConstructionSeamless Knit
Glove Length StyleStandard
Glove Material ColorWhite
Includes Reinforced Thumb CrotchNo
Knit MaterialNylon
Knit Material ColorWhite
Latex-freeNo
Min. Temp.Not Rated
Palm Coating MaterialPolyurethane
Silicone-freeNo
Thumb StyleWing
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Coating CoveragePalm
Fda CompliantNo
Glove Hand StyleLeft and Right
Glove Length9 1/2"
Glove StyleKnit
Hazard TypeGeneral Purpose
SeriesPosiGrip(R) 713SUC
Size- AlphaL
Size- Numeric9
Thickness13 ga.

Shipping Info:

Ship weight (kg) 8.19
Ship height (cm)60.71
Ship length (cm)52.07
Ship width (cm)28.7
Country of OriginCN

Product Variants

ProductModelCuff StyleAnsi/isea Abrasion LevelColorKnit MaterialCoating TypeCoating TextureFeaturesSizePkg. Qty.Price
PIP 1PU300011 Hand Protection Seamless Glove Coated, 11 Inch Size, Gray, Pair | CL8XKU 1PU300011--------1€3.37
PIP 34-600/XXL Hand Protection Seamless Glove Coated, 2XL, Brown, Dozen | CL9ECZ 34-600/XXL--------1€45.79
PIP 34-640/XXL Hand Protection Seamless Glove Coated, 2XL, Brown, Dozen | CL9EDT 34-640/XXL--------1€63.07
PIP 34-643/XXL Hand Protection Seamless Glove Coated, 2XL, Brown, Dozen | CL9EDZ 34-643/XXL--------1€32.40
PIP 31-330R/XXL Hand Protection Seamless Glove Coated, 2XL, Dozen | CL9CKW 31-330R/XXL--------1€50.76
PIP 33-125/XXL Hand Protection Seamless Glove Coated, 2XL, Dozen | CL9DKZ 33-125/XXL--------2€2.63
PIP 33-425LY/XXL Hand Protection Seamless Glove Coated, 2XL, Dozen | CL9DLU 33-425LY/XXL--------12€41.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 713SUC/L Hand Protection Seamless Glove Coated, L, Dozen
€49.68 /unit