Item | Collet Body |
Compatible With Brand | Linde |
Diameter | 5/32" |
For Electrode Shape | Round |
For Use With | Collet 54N20, Nozzle 08N78, 08N79, 08N80, 10N44, 10N45, 10N46, 10N47, 10N48, 10N49, 10N50, 12N02, 12N03, 105Z42, 105Z43, 105Z44, 105Z45, 105Z60, 105Z61 |
Reference Number | 406488 |
For Max. Electrode Dia. | 5/32" |
For Tig Torch Model | 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R26F, WP-R26FV |
For Tig Torch Series | 18, 26, A-200, PTA-26, PTW-18, W-350 |
Process | TIG Welding (GTAW) |
Tig Torch Setup | Non Gas Lens |