Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 14300HS Concrete Anchor Screw, 3 Inch Overall Lg, 0.25 Inch Dia, Steel, Zinc Yellow, 100 PK | CQ4LLK

GRAINGER 14300HS Concrete Anchor Screw, 11/64 In Drill Bit Size, Steel, 1000 lbs. UTS, Hex Socket, 3 In Anchor Lg., Ext. Hex, 100 Pk

Item: CQ4LLK Model: 14300HSCross Ref: 15W127
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€172.81 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcrete Anchor Screw
Anchor Dia.1/4"
Anchor Length3"
Display Qty100
Drill Bit Size11/64"
Drive TypeExternal Hex
Edge Distance1 5/16"
FeaturesReusable
FinishYellow Zinc Plated
GradeNon Graded
Head StyleHex Socket
Icc Approved For Cracked ConcreteNo
Icc Approved For Un-cracked ConcreteNo
MaterialSteel
Min. Installation Depth3/4"
RemovableRemovable
Seismic ApprovedNo
System Of MeasurementImperial
Tip TypePointed
Ultimate Tension1000 lbs.

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 14300HS Concrete Anchor Screw, 11/64 In Drill Bit Size, Steel, 1000 lbs. UTS, Hex Socket, 3 In Anchor Lg., Ext. Hex, 100 Pk
€172.81 /pack