Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 12272_24_0 Carbon Steel Rectangular Bar, 0.75 Inch Thick, 2 Inch X 24 Inch Nominal Size | CP8PNC

GRAINGER 12272_24_0 Carbon Steel Rectangular Bar, 0.75 Inch Thick, 2 Inch X 24 Inch Nominal Size

Item: CP8PNC Model: 12272_24_0Cross Ref: 783LJ6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€160.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar
Brinell Hardness126
FabricationCold Finished
FinishPrecision Ground
GradeGrade 1018
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Includes Material CertificateYes
Length24"
Length Tolerance+0.375"
Machinability78%
MaterialCarbon Steel
Rockwell HardnessRockwell 71
ShapeRectangular Bar
Tensile Strength63800 psi
Thickness3/4"
Thickness Tolerance-0.001" to +0.001"
Tolerance RatingStandard
Width2"
Width Tolerance-0.005" to +0.005"
Yield Strength53700 psi
Material GradeGrade 1018
Mechanical FinishPrecision Ground
Overall Length24"
Overall Width2"
StandardsASTM A681
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 4.59
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeFabricationYield StrengthTensile StrengthFinishMaterialPrice
GRAINGER LC1161124 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 1 1/2 Inch X 24 Inch Nominal Size | CP8NAJ LC1161124Rectangular BarHot Rolled48000 psi65000 psiPrecision GroundCarbon Steel€30.52
GRAINGER LC116124 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 1/2 Inch X 24 Inch Nominal Size | CP8NAK LC116124Rectangular BarHot Rolled48000 psi65000 psiPrecision GroundCarbon Steel€16.14
GRAINGER LC11634 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 3 Inch X 24 Inch Nominal Size | CP8NAL LC11634Rectangular BarHot Rolled48000 psi65000 psiPrecision GroundCarbon Steel€53.06
GRAINGER LC116344 Carbon Steel Rectangular Bar, 0.06 Inch Thick, 3/4 Inch X 24 Inch Nominal Size | CR3CHW LC116344Rectangular BarHot Rolled48000 psi65000 psiPrecision GroundCarbon Steel€19.52
GRAINGER 11646_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1 1/2 Inch X 24 Inch Nominal Size | CP8NAM 11646_24_0Rectangular BarCold Finished53700 psi63800 psiPrecision GroundCarbon Steel€33.62
GRAINGER 11644_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1 Inch X 24 Inch Nominal Size | CP8NAN 11644_24_0Rectangular BarCold Finished53700 psi63800 psiPrecision GroundCarbon Steel€25.61
GRAINGER 11642_24_0 Carbon Steel Rectangular Bar, 0.063 Inch Thick, 1/2 Inch X 24 Inch Nominal Size | CP8NAP 11642_24_0Rectangular BarCold Finished53700 psi63800 psiPrecision GroundCarbon Steel€19.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 12272_24_0 Carbon Steel Rectangular Bar, 0.75 Inch Thick, 2 Inch X 24 Inch Nominal Size
€160.04 /unit