Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3RP25052AW30 Multi-Function Time Delay Relay, Din-Rail Mounted, 240V Ac, 3 A, 7 Pins/Terminals | CU2XFF

SIEMENS 3RP25052AW30 Multi-Function Time Delay Relay, Din-Rail Mounted, 240V Ac, 3 A, 7 Pins/Terminals

Item: CU2XFF Model: 3RP25052AW30Cross Ref: 54JJ90
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€206.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Relay
Ac Contact Rating3A @ 24/250/400V
Adjustment MethodRotary Dip Switch
Amps Rating3A
Base TypeNot Applicable
Body Depth3.54"
Body Height3.94"
Body Width0.69"
Coil Rating3 VA
Coil Volts240V AC
Contact Amp Rating0.7A
Contact FormSPDT
Contact MaterialSilver Tin Oxide
Dc Contact Rating0.1A @ 250V, 0.2A @ 125V, 1A @ 24V
Delay Function GroupCycle/Flasher, Interval
Electrical ConnectionSpring Terminal
Electrical Connection TypePush In
Min. Time Setting0.05 sec.
Min. Time Setting - Timer0.05 sec.
Minimum Time Setting0.05 sec.
No. Of Functions13
No. Of Pins7
No. Of Pins - Relay7
Number Of Delay Functions12
Number Of Pins/terminals7
Overall Depth3.94"
Overall Height3.94"
Pins7
Power Consumption3 VA
Relay Mounting StyleDin Rail
Reset MethodTime Limit Reset
SocketNot Applicable
Timing Relay FunctionalityFlasher, Interval Delay, Off Delay, On Delay, One Shot, Other, Pulse Generator
StandardsCCC, CE CERTIFIED, CSA CERTIFIED, EAC, UL LISTED

Shipping Info:

Ship weight (kg) 0.1458
Ship height (cm)10.01
Ship length (cm)8.99
Ship width (cm)1.75
Country of OriginDE

Product Variants

ProductModelNumber Of Delay FunctionsElectrical Connection TypePinsElectrical ConnectionBody WidthNumber Of Pins/terminalsRelay Mounting StyleAmps RatingPrice
SIEMENS 3RP25052BW30 Multi-Function Time Delay Relay, Din-Rail Mounted, 240V Ac, 3 A, 10 Pins/Terminals | CU2XFE 3RP25052BW3015Push In10Spring Terminal0.89"10Din Rail3A€243.74
SIEMENS 3RP25051AW30 Multi-Function Time Delay Relay, Din-Rail Mounted, 240V Ac, 3 A, 7 Pins/Terminals | CU2XFG 3RP25051AW3012Screw7Screw Terminal0.69"7Din Rail3A€211.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3RP25052AW30 Multi-Function Time Delay Relay, Din-Rail Mounted, 240V Ac, 3 A, 7 Pins/Terminals
€206.57 /unit