Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER P20569-M20 Spiral Flute Tap, M20X2.5 Thread Size, 25 mm Thread Length, 140 mm Length | CU9JKE

WALTER TOOLS P20569-M20 6244558 Spiral Flute Tap, M20X2.5 Thread Size, 25 mm Thread Length, 140 mm Length

Item: CU9JKE Model: P20569-M20Cross Ref: 428W41 / 6244558
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€201.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size18.2 mm
65% Thread Drill Size0.703"
75% Thread Drill Size17.5 mm
Coolant FedNon Coolant Through
Drill Bit Size17.5 mm
Extended NeckYes
FeaturesFor Long Chipping Materials
FinishBright
Helix Angle45°
Number Of Flutes4
Overall Length140 mm
Primary Material ApplicationSteel
Secondary Material ApplicationAluminum, Brass, Bronze, Composite, Copper
Shank Dia.16 mm
Shank Length45 mm
Shank TypeStraight
Spiral DirectionRight Hand
Square Size12 mm
System Of MeasurementMetric
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN 376
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length25 mm
Thread LimitD6, D7
Thread Pitch2.5 mm
Thread SizeM20 x 2.5
Thread StandardMetric Coarse
Measurement SystemMetric
Primary Material Application Iso CodeP
Secondary Material Application Iso CodeN, O
Shank Type - MachiningStraight
StandardsDIN 376
Tap ChamferModified Bottoming, Semi Bottoming
Tap FinishBright (Uncoated)
Tap StyleSpiral Flute
Tap Thread SizeM20 x 2.5
Thread Limit / Class Of FitD6, D7

Shipping Info:

Ship weight (kg) 0.0887
Ship height (cm)2.54
Ship length (cm)14
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread LengthOverall LengthThread DirectionNumber Of FlutesThread LimitThread Size75% Thread Drill SizeShank Dia.Price
WALTER A2340876-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWM A2340876-UNF05.5 mm41.3 mmRight Hand3H1, 3B#0-80-3.58 mm€122.11
WALTER A2340806-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWN A2340806-UNF05.5 mm41.3 mmRight Hand2H1, 3B#0-80-3.58 mm€107.59
WALTER 224101-UNJC10 Spiral Flute Tap, #10-24 Thread Size, 13.50 mm Thread Length, 70 mm Length | CU9CWT 224101-UNJC1013.5 mm70 mmRight Hand33B, 3B#10-24-6 mm€139.26
WALTER 224164-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length | CU9CWU 224164-UNC1016 mm70 mmRight Hand3H2, 3B, H3, 3B#10-24-6 mm€87.02
WALTER 22416-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWV 22416-UNC1016 mm70 mmRight Hand3H3, 2B, H4, 2B#10-24-6 mm€71.95
WALTER 224102-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWW 224102-UNC1016 mm70 mmRight Hand3H3, 2B, H4, 2B#10-24-6 mm€71.95
WALTER P22509-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length | CU9CWY P22509-UNC108 mm70 mmRight Hand3H2, H3#10-24#256 mm€53.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS P20569-M20 6244558 Spiral Flute Tap, M20X2.5 Thread Size, 25 mm Thread Length, 140 mm Length
€201.97 /unit