Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1111 x 690 GAV Door Closer, Hold Open, Non-Handed, 9 1/16 Inch Housing Lg, 2 5/8 Inch Housing Dp | CP9CNV

GRAINGER 1111 x 690 GAV Door Closer, Hold Open, Non-Handed, 9 1/16 Inch Housing Lg, 2 5/8 Inch Housing Dp

Item: CP9CNV Model: 1111 x 690 GAVCross Ref: 52JP87
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€232.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Ada CompliantYes
Arm MaterialSteel
Arm TypeStandard
Closer TypeHold Open
ColorBronze
Exterior Door Width36"
FinishDark Bronze Paint
Hand OrientationNon Handed
Housing Depth2 5/8"
Housing Height1 7/8"
Housing Length9.062"
Hydraulic/pneumaticHydraulic
IncludesAdjustable Back Check Valve, Closing Speed Valve, Latching Speed Valve, Mounting Hardware
Interior / ExteriorInterior And Exterior
Interior Door Width48"
Ligature ResistantNo
Manual/automaticManual
Max. Door Opening120° to 180°
Mounting HardwareIncluded
Projection From Wall2 7/8"
Spring Size1 to 4
Spring TypeAdjustable
Closer Stop TypeSpring
Door Width Campatibility48"
Height Between Mounting Holes3/4"
Includes HardwareHardware Included
Length Between Mounting Holes9 1/16"
Location UseExterior
MaterialAluminum
Operation StyleManual
Product TypeDoor Closer
Projection2 7/8"
StandardsANSI/BHMA A117.1, ANSI/BHMA A156.4, UL AND CUL LISTED

Shipping Info:

Ship weight (kg) 3.3705

Product Variants

ProductModelFinishCloser TypeSpring SizeArm TypeColorArm MaterialInterior Door WidthProjection From WallPrice
GRAINGER 7101 BC DS HO 689 Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CP9CNK 7101 BC DS HO 689NaturalHold Open1 to 6Door Saver, Hold OpenSilverCast Iron--€659.34
GRAINGER 7101 BC PA HO 689 Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CP9CNL 7101 BC PA HO 689NaturalHold Open1 to 6Paralle, Hold OpenSilverCast Iron--€611.13
GRAINGER 5831T x 690 GAV Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 3 1/2 Inch Housing Dp | CP9CNM 5831T x 690 GAVDark Bronze PaintHold Open1 to 6Heavy Duty ParallelBronzeSteel54"2 1/4"€577.74
GRAINGER 5831T x 689 GAV Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 3 1/2 Inch Housing Dp | CP9CNN 5831T x 689 GAVAluminum PaintHold Open1 to 6Heavy Duty ParallelSilverSteel54"2 1/4"€577.74
GRAINGER 5811 x 690 GAV Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 3 1/2 Inch Housing Dp, Std | CP9CNP 5811 x 690 GAVDark Bronze PaintHold Open1 to 6StandardBronzeSteel54"2 1/4"€546.71
GRAINGER 2711 x 689 GAV Door Closer, Hold Open, Non-Handed, 13 Inch Housing Lg, 2 7/8 Inch Housing Dp | CR3CNR 2711 x 689 GAVAluminum PaintHold Open1 to 6StandardSilverSteel54"2 1/8"€293.78
GRAINGER 2711 X 690 GAV Door Closer, Hold Open, Non-Handed, 13 Inch Housing Lg, 2 7/8 Inch Housing Dp, Manual | CP9CNQ 2711 X 690 GAVDark Bronze PaintHold Open1 to 6StandardBronzeSteel54"2 1/8"€293.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1111 x 690 GAV Door Closer, Hold Open, Non-Handed, 9 1/16 Inch Housing Lg, 2 5/8 Inch Housing Dp
€232.23 /unit