Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 7101 BC DS HO 689 Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CP9CNK

GRAINGER 7101 BC DS HO 689 Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp

Item: CP9CNK Model: 7101 BC DS HO 689Cross Ref: 45CT83
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€518.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Ada CompliantYes
Arm MaterialCast Iron
Arm TypeDoor Saver, Hold Open
Closer Mounting StyleParallel
Closer TypeHold Open
ColorSilver
FinishNatural
Hand OrientationNon Handed
Housing Depth2 1/4"
Housing Height3 1/2"
Housing Length12 1/4"
Hydraulic/pneumaticHydraulic
Interior / ExteriorInterior And Exterior
Ligature ResistantNo
Manual/automaticManual
Max. Door Opening110°
Mounting HardwareIncluded
Spring Size1 to 6
Spring TypeAdjustable

Shipping Info:

Ship weight (kg) 6.525
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishCloser TypeSpring SizeArm TypeColorArm MaterialInterior Door WidthProjection From WallPrice
GRAINGER 7101 BC PA HO 689 Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CP9CNL 7101 BC PA HO 689NaturalHold Open1 to 6Paralle, Hold OpenSilverCast Iron--€611.13
GRAINGER 5831T x 690 GAV Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 3 1/2 Inch Housing Dp | CP9CNM 5831T x 690 GAVDark Bronze PaintHold Open1 to 6Heavy Duty ParallelBronzeSteel54"2 1/4"€577.74
GRAINGER 5831T x 689 GAV Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 3 1/2 Inch Housing Dp | CP9CNN 5831T x 689 GAVAluminum PaintHold Open1 to 6Heavy Duty ParallelSilverSteel54"2 1/4"€577.74
GRAINGER 5811 x 690 GAV Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 3 1/2 Inch Housing Dp, Std | CP9CNP 5811 x 690 GAVDark Bronze PaintHold Open1 to 6StandardBronzeSteel54"2 1/4"€546.71
GRAINGER 2711 x 689 GAV Door Closer, Hold Open, Non-Handed, 13 Inch Housing Lg, 2 7/8 Inch Housing Dp | CR3CNR 2711 x 689 GAVAluminum PaintHold Open1 to 6StandardSilverSteel54"2 1/8"€293.78
GRAINGER 2711 X 690 GAV Door Closer, Hold Open, Non-Handed, 13 Inch Housing Lg, 2 7/8 Inch Housing Dp, Manual | CP9CNQ 2711 X 690 GAVDark Bronze PaintHold Open1 to 6StandardBronzeSteel54"2 1/8"€293.78
GRAINGER 5501 BC DS HO 689 Door Closer, Hold Open, Non-Handed, 13 Inch Housing Lg, 2 Inch Housing Dp, 2 In | CP9CNR 5501 BC DS HO 689NaturalHold Open-Door Saver, Hold OpenSilverCast Iron--€368.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 7101 BC DS HO 689 Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp
€518.63 /unit