GRAINGER 06Q091N04114 Full Port Ball Valve with Mouting Pad, 4 Inch Pipe, 4 Inch Tube, 1000 PSI | CR3DKW

GRAINGER 06Q091N04114 Full Port Ball Valve with Mouting Pad, 4 Inch Pipe, 4 Inch Tube, 1000 PSI

Item: CR3DKW Model: 06Q091N04114Cross Ref: 796AD0
In Stock

Get it by Wednesday, Jun 11

€179.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve
Ball MaterialStainless Steel
Ball Material GradeGrade 316
Body MaterialStainless Steel
Body Seal MaterialPTFE
Body StyleTwo Way
Connection TypeFNPT x FNPT
FeaturesInspection: API598, Lost Wax Precision Casting
Handle MaterialStainless Steel
Handle Material GradeGrade 304
Handle TypeLockable
Hose I.d.1 1/4"
Max. Pressure1000 psi
Max. Steam Pressure1000 psi
Overall Length4.13"
Pipe Size4"
PortFull
Seat MaterialPTFE, RPTFE, CTFE
Stem GradeGrade 316
Stem MaterialStainless Steel
Stem TypeBlowout Proof
Temp. Range+32°F to +320°F
Tube Size4"
Valve StructureThree Piece
3-a ComplianceNot Rated
Ball Port StyleFull Port
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 21 1/4"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
HandleLocking Lever
Handle - LockingLocking
Handle ColorYellow
Handle Height3.86"
Handle Length6.38"
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size1 1/4"
Seal MaterialRPTFE
StandardsAD2000-WO
Valve Body StyleStraight
Valve SeriesQ091N04
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 14.652
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialConnection TypeMax. PressureSeat MaterialHandle MaterialBall MaterialStem MaterialMax. Steam PressurePrice
GRAINGER 06Q031B04112 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 1000 PSI, 32-320 Deg F, Weld | CQ2LJY 06Q031B04112Stainless SteelButt Weld x Butt Weld1000 psiPTFE, RPTFE, CTFEStainless SteelStainless SteelStainless Steel1000 psi€224.37
GRAINGER 1PYV5 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 600 PSI | CQ2LJZ 1PYV5BrassFNPT x FNPT600 psiPTFESteel, VinylStainless SteelBrass150 psi WSP€74.17
GRAINGER SSV-150 Ball Valve, 1 1/2 Inch Pipe, 1, 500 PSI CWP, 0-400 Deg F | CQ2LKA SSV-150Stainless SteelFNPT x FNPT1500 psiPTFEStainless SteelStainless SteelStainless Steel150 psi WSP€352.92
GRAINGER SSV-150NLH Ball Valve, 1 1/2 Inch Pipe, 1, 500 PSI CWP, 0-400 Deg F, Lever Handle | CQ2LKB SSV-150NLHStainless SteelFNPT x FNPT1500 psiPTFEStainless SteelStainless SteelStainless Steel150 psi WSP€286.08
GRAINGER GG-F600-150 Ball Valve, 1 1/2 Inch Pipe, 600 PSI CWP, 0-350 Deg F, Lever Handle | CQ2LKC GG-F600-150BrassFNPT x FNPT600 psiPTFESteelBrassBrass150 psi WSP€71.19
GRAINGER G-F600-150 Ball Valve, 1 1/2 Inch Pipe, 600 PSI CWP, 0-350 Deg F, Lever Handle, Brass | CQ2LKD G-F600-150BrassFNPT x FNPT600 psiPTFESteelBrassBrass150 psi WSP€82.17
GRAINGER G-F600-150LH Ball Valve, 1 1/2 Inch Pipe, 600 PSI CWP, 0-350 Deg F, Locking Lever Handle | CQ2LKE G-F600-150LHBrassFNPT x FNPT600 psiPTFESteelBrassBrass150 psi WSP€73.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 06Q091N04114 Full Port Ball Valve with Mouting Pad, 4 Inch Pipe, 4 Inch Tube, 1000 PSI
€179.61 /unit