Flat Shipping

Flat Shipping at €24.99 + VAT

TRIPP LITE TLP310USBS Surge Protector Outlet Strip, 3 Outlets, NEMA 5-15R, NEMA 5-15P, Not Allowed | CU6YAQ

TRIPP LITE TLP310USBS Surge Protector Outlet Strip, 3 Outlets, NEMA 5-15R, NEMA 5-15P

Item: CU6YAQ Model: TLP310USBSCross Ref: 55DL54
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurge Protector Outlet Strip
ApplicationHome And Office
Circuit Breaker1
ColorBlack
Communication Port(2) USB
Cord Length10 ft.
For Use With5-15P Devices
Frequency60 Hz
Height2 1/4"
Housing MaterialPlastic
IncludesMounting Hardware
Length1 1/2"
Max. Amps15A
Medical Facility UseNot Allowed
Mounting StyleFlange
Number Of Conductors0
Number Of Transformer Outlets0
Outlet Center Distance1.703"
Plug ConfigurationNEMA 5-15P
Plug TypeStraight
Power IndicatorYes
Receptacle ConfigurationNEMA 5-15R
Special FeaturesDiagnostic LED
Surge Protection IndicatorYes
Total Number Of Outlets3
Usb Charging Port2
Voltage120V AC
Width7 1/4"
Wire Size14 AWG

Shipping Info:

Ship weight (kg) 1.089
Ship height (cm)5.72
Ship length (cm)3.81
Ship width (cm)18.42
Country of OriginCN

Product Variants

ProductModelNumber Of Transformer OutletsCord LengthApplicationTotal Number Of OutletsMax. AmpsHousing MaterialColorPlug ConfigurationPrice
TRIPP LITE TLP1208TELTV Surge, 12 Outlet, 8ft cord, 2880J, Modem | CU6XXG TLP1208TELTV8-------€77.58
TRIPP LITE TLP615B Surge, 6 Outlet, 15ft cord, 790J, Black | CU6XXH TLP615B2-------€51.84
TRIPP LITE TR-6FM Surge, 6 Outlet, 6ft cord, 3040J, Modem | CU6XXJ TR-6FM--------€90.08
TRIPP LITE TLP6B Surge, 6 Outlet, 6ft cord, 360J, Black, LED | CU6XXK TLP6B2-------€24.34
TRIPP LITE SUPER725B Surge, 7 Outlet, 25ft cord, 2160J, Black | CU6XXL SUPER725B4-------€91.48
TRIPP LITE SUPER7B Surge, 7 Outlet, 7ft cord, 2160J, Black | CU6XXM SUPER7B--------€41.34
TRIPP LITE SUPER-7 Surge, 7 Outlet, 7ft cord, 2160J, White | CU6XXN SUPER-7--------€48.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIPP LITE TLP310USBS Surge Protector Outlet Strip, 3 Outlets, NEMA 5-15R, NEMA 5-15P
€127.26 /unit