Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 05539510720 Fiber Disc, 7 X 7/8 Inch Hole Size, Zirconia Alumina, 50 Grit, 25 PK | CP9HJX

GRAINGER 05539510720 Fiber Disc, 7 X 7/8 Inch Hole Size, Zirconia Alumina, 50 Grit, 25 PK

Item: CP9HJX Model: 05539510720Cross Ref: 436A13
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.65 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiber Disc
Abrasive GradeCoarse
Abrasive MaterialZirconia Alumina
Arbor Hole Size7/8"
Arbor Hole TypeUnthreaded
Backing MaterialFiber
ColorBlue
Diameter7"
Grit50
Max. Operating Speed8600 RPM
Mfr. SeriesV1247 Series
Resistance PropertiesTear

Shipping Info:

Ship weight (kg) 0.0441
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDiameterAbrasive MaterialAbrasive GradeMax. Operating SpeedColorGritMax. SpeedArbor Hole TypePkg. Qty.Price
GRAINGER 05539510711 Fiber Disc, Coated, Coarse Grade, 50 Grit, 5" Dia., Zirconia Alumina | AX3MAF 436A02 055395107115"Alumina ZirconiaCoarse-Blue5010000 RPM-25€31.67
GRAINGER 77696000130 Fiber Disc, Extra Coarse Grade, 12 Grit Aluminum Oxide, 4-1/2" Dia. | AX3MAX 435Z54 776960001304 1/2"Aluminum OxideExtra Coarse-Brown2411000 RPM-25€26.05
GRAINGER 77696009804 7 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 24 Grit Aluminum Oxide, 25 Pk | CD2NAY 435Z38 776960098047"Aluminum OxideExtra Coarse-Brown248600 RPM-25€50.24
GRAINGER 77696000139 5 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 36 Grit Aluminum Oxide, 25 Pk | CD2NAZ 435Z40 776960001395"Aluminum OxideExtra Coarse-Brown3610000 RPM-25€31.01
GRAINGER 77696000140 5 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 50 Grit Aluminum Oxide, 25 Pk | CD2NBK 435Z82 776960001405"Aluminum OxideCoarse-Brown5010000 RPM-25€31.01
GRAINGER 77696009806 7 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 50 Grit Aluminum Oxide, 25 Pk | CD2NBL 435Z84 776960098067"Aluminum OxideCoarse-Brown508600 RPM-25€44.65
GRAINGER 05539510721 7 Inch Coated Fiber Disc, 7/8 Inch Hole Size, 36 Grit Zirconia Alumina, 25 Pk | CD2NBP 435Z89 055395107217"Alumina ZirconiaExtra Coarse-Blue368600 RPM-25€47.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 05539510720 Fiber Disc, 7 X 7/8 Inch Hole Size, Zirconia Alumina, 50 Grit, 25 PK
€61.65 /pack